Shop All Rare Earth Magnets
Bunting
N52 Neodymium Disc Magnets, 0.75" D, 12.08 lb Pull, Rare Earth Magnets
Mfr # N52P750125
Zoro # G1450229
product price: $4.25
/ea
Sold in multiples of 10 for $42.50
$42.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.75 in
- Casing Material Nickel Plating
- Max. Pull 12.08 lb
- Thickness 0.125 in
- Magnet Material Neodymium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting
- MFR # N52P750125
- Zoro # G1450229
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 0.75 in |
Details
Casing Material | Nickel Plating |
Max. Pull | 12.08 lb |
Thickness | 0.125 in |
Magnet Material | Neodymium |
Type | N52 |
Item | Disc Magnet |
Description
N52 Disc Magnet, Neodymium, 0.75 Inch Diameter, 0.125 Inch Thickness, 12.08 lb Holding Force. Small and light weight. Powerful, rare earth magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 36" x 80" Knotty Alder 1-Panel Interior Shaker Slab Door (3068ska8401)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Track Floor Guide, T Style, Satin Nickel (BARN-TGD 15)
- SPD Welded Blade End Gas Spring (GSWB228656)
- SCHLAGE COMMERCIAL Satin Bronze Latch 11096612 (11096612)
- BUNTING N52 Neodymium Disc Magnets, 0.25" D, 2.85 lb Pull, Rare Earth Magnets (N52P250125)
- BUNTING N52 Neodymium Disc Magnets, 0.25" D, 3.71 lb Pull, Rare Earth Magnets (N52P250187)
- BUNTING N52 Neodymium Disc Magnets, 0.875" D, 24.2 lb Pull, Rare Earth Magnets (N52P875187)
- BUNTING N52 Neodymium Disc Magnets, 0.75" D, 6.07 lb Pull, Rare Earth Magnets (N52P750060VHBS)
- BUNTING N52 Neodymium Disc Magnets, 0.187" D, 2.26 lb Pull, Rare Earth Magnets (N52P187187)
- BUNTING N52 Neodymium Disc Magnets, 0.5" D, 3.8 lb Pull, Rare Earth Magnets (N52P500060VHBS)
- KIPP Magnet Deep Pot Magnet, Round, D=10, Form:A, Smco, Comp:Brass (K0551.05)
- Bunting Rare Earth Magnets