Shop All Rare Earth Magnets
Bunting
N52 Neodymium Disc Magnets, 0.687" D, 5.52 lb Pull, Rare Earth Magnets
Mfr # N52P687062
Zoro # G1450658
product price: $1.99
/ea
Sold in multiples of 15 for $29.85
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.687 in
- Casing Material Nickel Plating
- Max. Pull 5.52 lb
- Thickness 0.062 in
- Type N52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting
- MFR # N52P687062
- Zoro # G1450658
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 0.687 in |
Details
Casing Material | Nickel Plating |
Max. Pull | 5.52 lb |
Thickness | 0.062 in |
Type | N52 |
Magnet Material | Neodymium |
Item | Disc Magnet |
Description
N52 Disc Magnet, Neodymium, 0.687 Inch Diameter, 0.062 Inch Thickness, 5.52 lb Holding Force. Small and light weight. Powerful, rare earth magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-ROYAL 180 Degrees Brass Door Viewer, 9/16 Bore, Plastic Lens, for 1-3/8 to 2 Thick Doors, US26D Satin (DV180-26D)
- CODEL DOORS 30" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" RH Prehung Door with Brushed Chrome Hinges (2668pri8402RH26D4916)
- KEYLESS FACTORY KeylessFactory: B119 GM Car Key (K-B119)
- OEM OEM: REF: 2013-2018 Chevrolet Trax / 4-Button Flip Key / PN: 13504265 / AVL-B01T1AC (RFK-ULK165)
- BUNTING N52 Neodymium Disc Magnets, 0.5" D, 16.63 lb Pull, Rare Earth Magnets (N52P500375)
- BUNTING N52 Neodymium Disc Magnets, 1" D, 27.7 lb Pull, Rare Earth Magnets (N52P1000187)
- BUNTING N52 Neodymium Disc Magnets, 0.375" D, 10.5 lb Pull, Rare Earth Magnets (N52P375500)
- BUNTING N52 Neodymium Disc Magnets, 3" D, 495 lb Pull, Rare Earth Magnets (N52P30001000)
- BUNTING N52 Neodymium Disc Magnets, 0.25" D, 1.46 lb Pull, Rare Earth Magnets (N52P250062)
- BUNTING N52 Neodymium Disc Magnets, 0.625" D, 10.1 lb Pull, Rare Earth Magnets (N52P625125)
- CENTRAL TOOLS STAYFIRM MAGNETIC BASE (CE6418)
- Bunting Rare Earth Magnets