Shop All Rare Earth Magnets
Bunting
N52 Neodymium Disc Magnets, 0.687" D, 21.1 lb Pull, Rare Earth Magnets
Mfr # N52P687250
Zoro # G1450308
Sold in multiples of 7 for $37.73
$37.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.687 in
- Casing Material Nickel Plating
- Max. Pull 21.1 lb
- Thickness 0.25 in
- Type N52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bunting
- MFR # N52P687250
- Zoro # G1450308
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 0.687 in |
Details
Casing Material | Nickel Plating |
Max. Pull | 21.1 lb |
Thickness | 0.25 in |
Item | Disc Magnet |
Type | N52 |
Magnet Material | Neodymium |
Description
N52 Disc Magnet, Neodymium, 0.687 Inch Diameter, 0.25 Inch Thickness, 21.1 lb Holding Force. Small and light weight. Powerful, rare earth magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Manual Hydraulic 4410ME Series Fire/Life Safety Closers/Holders Door Closer Heavy Duty Interior (4414ME-REG/18 24V RH AL)
- PRIME-LINE 1/4 in., Clear Acrylic Mirror Clip with Screw and Anchor 6 Pack (U 9003)
- MSI Dimensions Graphite Sample Matte Porcelain Floor And Wall Tile (ZOR-PT-0693-SAM)
- SCHLAGE Universal Strike, Square corner (10-001 118 626)
- BUNTING N52 Neodymium Disc Magnets, 1" D, 10.5 lb Pull, Rare Earth Magnets (N52P1000080VHBS)
- BUNTING N52 Neodymium Disc Magnets, 0.562" D, 4.38 lb Pull, Rare Earth Magnets (N52P562062)
- BUNTING N52 Neodymium Disc Magnets, 0.375" D, 5.46 lb Pull, Rare Earth Magnets (N52P375125)
- BUNTING N52 Neodymium Disc Magnets, 0.375" D, 2.6 lb Pull, Rare Earth Magnets (N52P375062)
- BUNTING N52 Neodymium Disc Magnets, 3" D, 495 lb Pull, Rare Earth Magnets (N52P30001000)
- BUNTING N52 Neodymium Disc Magnets, 0.312" D, 5.43 lb Pull, Rare Earth Magnets (N52P312187)
- MAG-MATE Shielded Magnet, Neodymium, 1/4 in. (RBS2525)
- Bunting Rare Earth Magnets