Shop All Rare Earth Magnets
Bunting
N52 Neodymium Disc Magnets, 0.687" D, 17.4 lb Pull, Rare Earth Magnets
Mfr # N52P687187
Zoro # G1449912
product price: $3.99
/ea
Sold in multiples of 10 for $39.90
$39.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.687 in
- Casing Material Nickel Plating
- Max. Pull 17.42 lb
- Thickness 0.187 in
- Magnet Material Neodymium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting
- MFR # N52P687187
- Zoro # G1449912
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 0.687 in |
Details
Casing Material | Nickel Plating |
Max. Pull | 17.42 lb |
Thickness | 0.187 in |
Item | Disc Magnet |
Magnet Material | Neodymium |
Type | N52 |
Description
N52 Disc Magnet, Neodymium, 0.687 Inch Diameter, 0.187 Inch Thickness, 17.42 lb Holding Force. Small and light weight. Powerful, rare earth magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVI INDUSTRIES Radius Wall Return, SS, 2-3/4" H, 3" L (49-608/1H16)
- PRIMELINE TOOLS Sliding Door Round Face Mortise Lock (Single Pack) (MP2009)
- EKENA MILLWORK 2 3/4"H x 1 3/8"P x 94 1/2"L Classic Panel Moulding (PML03X02CL)
- J.W. WINCO GN237-ZD-30-30-A-SW Hinge Zinc Die Cast (237-ZD-30-30-A-SW)
- BUNTING N52 Neodymium Disc Magnets, 0.75" D, 6.07 lb Pull, Rare Earth Magnets (N52P750060VHBS)
- BUNTING N52 Neodymium Disc Magnets, 0.5" D, 18.08 lb Pull, Rare Earth Magnets (N52P500500)
- BUNTING N52 Neodymium Disc Magnets, 2" D, 257 lb Pull, Rare Earth Magnets (N52P20001000)
- BUNTING N52 Neodymium Disc Magnets, 0.625" D, 4.98 lb Pull, Rare Earth Magnets (N52P625062)
- BUNTING N52 Neodymium Disc Magnets, 0.125" D, 1.05 lb Pull, Rare Earth Magnets (N52P125250)
- BUNTING N52 Neodymium Disc Magnets, 0.25" D, 3.71 lb Pull, Rare Earth Magnets (N52P250187)
- BUNTING N52 Neodymium Disc Magnets, 0.875" D, 24.2 lb Pull, Rare Earth Magnets (N52P875187)
- Bunting Rare Earth Magnets