Shop All Rare Earth Magnets
Bunting
N52 Neodymium Disc Magnets, 0.687" D, 11.1 lb Pull, Rare Earth Magnets
Mfr # N52P687125
Zoro # G1450332
product price: $3.55
/ea
Sold in multiples of 12 for $42.60
$42.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.687 in
- Casing Material Nickel Plating
- Max. Pull 11.11 lb
- Thickness 0.125 in
- Magnet Material Neodymium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting
- MFR # N52P687125
- Zoro # G1450332
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 0.687 in |
Details
Casing Material | Nickel Plating |
Max. Pull | 11.11 lb |
Thickness | 0.125 in |
Magnet Material | Neodymium |
Type | N52 |
Item | Disc Magnet |
Description
N52 Disc Magnet, Neodymium, 0.687 Inch Diameter, 0.125 Inch Thickness, 11.11 lb Holding Force. Small and light weight. Powerful, rare earth magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSS FLOORS HIghland 18" x 18" N49 Espresso Carpet Tiles - 16PK (7ND4N4916PK)
- COPPER CREEK Egg Keyed Entry Knob Single Cylinder Deadbolt, Satin Stainless Combo (EKDB141SS)
- VON DUPRIN Exit Trim, 996L-06 Lever, Fire Rated, Lever Locking, SP313, LC, RHR (996L-06-R/V SP313 RHR)
- REV-A-SHELF Rev-A-Shelf Polymer Kidney 2Shelf Lazy Susans for Corner Base Cabinets (6472-32-15-52)
- BUNTING N52 Neodymium Disc Magnets, 0.75" D, 6.07 lb Pull, Rare Earth Magnets (N52P750060VHBS)
- BUNTING N52 Neodymium Disc Magnets, 0.875" D, 24.2 lb Pull, Rare Earth Magnets (N52P875187)
- BUNTING N52 Neodymium Disc Magnets, 0.5" D, 19.19 lb Pull, Rare Earth Magnets (N52P500750)
- BUNTING N52 Neodymium Disc Magnets, 0.625" D, 10.1 lb Pull, Rare Earth Magnets (N52P625125)
- BUNTING N52 Neodymium Disc Magnets, 1" D, 8.34 lb Pull, Rare Earth Magnets (N52P1000062)
- BUNTING N52 Neodymium Disc Magnets, 1" D, 10.5 lb Pull, Rare Earth Magnets (N52P1000080VHBS)
- KIPP Magnet Retaining Magnet H=8 Hard Ferrite, Round, Comp:Plastic, Comp:Red, D=25 (K1398.253)
- Bunting Rare Earth Magnets