Shop All Rare Earth Magnets
Bunting
N52 Neodymium Disc Magnets, 0.625" D, 18.9 lb Pull, Rare Earth Magnets
Mfr # N52P625250
Zoro # G1450676
product price: $5.39
/ea
Sold in multiples of 7 for $37.73
$37.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.625 in
- Casing Material Nickel Plating
- Max. Pull 18.94 lb
- Thickness 0.25 in
- Type N52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting
- MFR # N52P625250
- Zoro # G1450676
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 0.625 in |
Details
Casing Material | Nickel Plating |
Max. Pull | 18.94 lb |
Thickness | 0.25 in |
Type | N52 |
Item | Disc Magnet |
Magnet Material | Neodymium |
Description
N52 Disc Magnet, Neodymium, 0.625 Inch Diameter, 0.25 Inch Thickness, 18.94 lb Holding Force. Small and light weight. Powerful, rare earth magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTE-N-STORE Tote-N-Store 20570 O-Ring V4 Adapter (TNS-20570)
- X1 TOOLS R-046 Square O-Ring ID: 4 1/4, CS 1/16, OD 4 3/8 16 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R046x16)
- PRIME-LINE LATCH GUARD 3""X11""GRAY (U 9503)
- BEST Keyed Padlock, Coreless, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 7/8 in W (41B782L)
- BUNTING N52 Neodymium Disc Magnets, 0.25" D, 2.85 lb Pull, Rare Earth Magnets (N52P250125)
- BUNTING N52 Neodymium Disc Magnets, 0.75" D, 6.07 lb Pull, Rare Earth Magnets (N52P750060VHBS)
- BUNTING N52 Neodymium Disc Magnets, 0.875" D, 24.2 lb Pull, Rare Earth Magnets (N52P875187)
- BUNTING N52 Neodymium Disc Magnets, 0.375" D, 5.46 lb Pull, Rare Earth Magnets (N52P375125)
- BUNTING N52 Neodymium Disc Magnets, 0.5" D, 16.63 lb Pull, Rare Earth Magnets (N52P500375)
- BUNTING N52 Neodymium Disc Magnets, 0.875" D, 6.74 lb Pull, Rare Earth Magnets (N52P875062)
- MAG-MATE Insulated Rare Earth Magnet, 1-1/4 (AC2102R)
- Bunting Rare Earth Magnets