Shop All Rare Earth Magnets
Bunting
N52 Neodymium Disc Magnets, 0.625" D, 10.1 lb Pull, Rare Earth Magnets
Mfr # N52P625125
Zoro # G1450341
product price: $3.39
/ea
Sold in multiples of 12 for $40.68
$40.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.625 in
- Casing Material Nickel Plating
- Max. Pull 10.15 lb
- Thickness 0.125 in
- Type N52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting
- MFR # N52P625125
- Zoro # G1450341
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 0.625 in |
Details
Casing Material | Nickel Plating |
Max. Pull | 10.15 lb |
Thickness | 0.125 in |
Type | N52 |
Item | Disc Magnet |
Magnet Material | Neodymium |
Description
N52 Disc Magnet, Neodymium, 0.625 Inch Diameter, 0.125 Inch Thickness, 10.15 lb Holding Force. Small and light weight. Powerful, rare earth magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 352, Buna N, 0.21 In., PK5 (U38801.018.0487)
- MIDWEST FASTENER #3-48 Stud Clear Plastic Coarse Thread Bud Mirror Hardware 10PK (70253)
- X1 TOOLS R-16 O-Ring ID: 18 mm, CS: 3.5 mm, OD: 25 mm 120 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0016x120)
- YALE Lever Lockset, Mechanical, Passage, Grade 1 (AU4701LN x 626)
- BUNTING N52 Neodymium Disc Magnets, 0.625" D, 15.7 lb Pull, Rare Earth Magnets (N52P625187)
- BUNTING N52 Neodymium Disc Magnets, 0.75" D, 23.3 lb Pull, Rare Earth Magnets (N52P750250)
- BUNTING N52 Neodymium Disc Magnets, 0.625" D, 18.9 lb Pull, Rare Earth Magnets (N52P625250)
- BUNTING N52 Neodymium Disc Magnets, 0.375" D, 2.6 lb Pull, Rare Earth Magnets (N52P375062)
- BUNTING N52 Neodymium Disc Magnets, 0.375" D, 7.18 lb Pull, Rare Earth Magnets (N52P375187)
- BUNTING N52 Neodymium Disc Magnets, 0.687" D, 5.52 lb Pull, Rare Earth Magnets (N52P687062)
- MAG-MATE Cup Magnet, Neodymium, 2-7/16 in. (NT2000)
- Bunting Rare Earth Magnets