Shop All Rare Earth Magnets
Bunting
N52 Neodymium Disc Magnets, 0.562" D, 9.05 lb Pull, Rare Earth Magnets
Mfr # N52P562125
Zoro # G1450472
product price: $3.15
/ea
Sold in multiples of 15 for $47.25
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.562 in
- Casing Material Nickel Plating
- Max. Pull 9.05 lb
- Thickness 0.125 in
- Type N52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting
- MFR # N52P562125
- Zoro # G1450472
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 0.562 in |
Details
Casing Material | Nickel Plating |
Max. Pull | 9.05 lb |
Thickness | 0.125 in |
Type | N52 |
Item | Disc Magnet |
Magnet Material | Neodymium |
Description
N52 Disc Magnet, Neodymium, 0.562 Inch Diameter, 0.125 Inch Thickness, 9.05 lb Holding Force. Small and light weight. Powerful, rare earth magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Radius Corner Deadbolt Strike 1-1/8" x 2 (85279-009)
- MSI Kenzzi Brina 8 In. X 8 In. Glazed Porcelain Floor And Wall Tile, 12PK (ZOR-PT-0248)
- EKENA MILLWORK 15"W x 76"H Americraft Two Equal Louver Exterior Real Wood Shutters, White (RW101LV15X76WHH)
- BLUM Blum 21" TANDEM Drawer Slides with BLUMOTION, Locking Devices, Mounting Brackets, and Screws, 6PK (563H5330B01)
- BUNTING N52 Neodymium Disc Magnets, 0.625" D, 18.9 lb Pull, Rare Earth Magnets (N52P625250)
- BUNTING N52 Neodymium Disc Magnets, 0.5" D, 19.19 lb Pull, Rare Earth Magnets (N52P500750)
- BUNTING N52 Neodymium Disc Magnets, 0.625" D, 4.98 lb Pull, Rare Earth Magnets (N52P625062)
- BUNTING N52 Neodymium Disc Magnets, 1" D, 27.7 lb Pull, Rare Earth Magnets (N52P1000187)
- BUNTING N52 Neodymium Disc Magnets, 0.25" D, 4.42 lb Pull, Rare Earth Magnets (N52P250375)
- BUNTING N52 Neodymium Disc Magnets, 0.75" D, 23.3 lb Pull, Rare Earth Magnets (N52P750250)
- ECLIPSE MAGNETICS Disc Magnet, Neodymium, Pull Force, PK10 (N120)
- Bunting Rare Earth Magnets