Shop All Rare Earth Magnets
Bunting
N52 Neodymium Disc Magnets, 0.562" D, 4.38 lb Pull, Rare Earth Magnets
Mfr # N52P562062
Zoro # G1450551
product price: $2.39
/ea
Sold in multiples of 25 for $59.75
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.562 in
- Casing Material Nickel Plating
- Max. Pull 4.38 lb
- Thickness 0.062 in
- Magnet Material Neodymium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting
- MFR # N52P562062
- Zoro # G1450551
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 0.562 in |
Details
Casing Material | Nickel Plating |
Max. Pull | 4.38 lb |
Thickness | 0.062 in |
Magnet Material | Neodymium |
Type | N52 |
Item | Disc Magnet |
Description
N52 Disc Magnet, Neodymium, 0.562 Inch Diameter, 0.062 Inch Thickness, 4.38 lb Holding Force. Small and light weight. Powerful, rare earth magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT All Fit Bushing, OD 0.937 In, PK25 (1EMN6)
- PRIME-LINE Screw-In Ladder Hook, 7-3/4 in., Steel Rod, Gray Rubber Coating 2 Pack (MP11370-2)
- ZORO SELECT Corner Guard, Black/Yellow, 7/16"W X 36"H (FEG-C)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Tiffany Cabinet Pull (658-96SN)
- BUNTING N52 Neodymium Disc Magnets, 0.5" D, 7.97 lb Pull, Rare Earth Magnets (N52P500125)
- BUNTING N52 Neodymium Disc Magnets, 0.687" D, 21.1 lb Pull, Rare Earth Magnets (N52P687250)
- BUNTING N52 Neodymium Disc Magnets, 0.25" D, 3.71 lb Pull, Rare Earth Magnets (N52P250187)
- BUNTING N52 Neodymium Disc Magnets, 0.625" D, 10.1 lb Pull, Rare Earth Magnets (N52P625125)
- BUNTING N52 Neodymium Disc Magnets, 0.25" D, 4.42 lb Pull, Rare Earth Magnets (N52P250375)
- BUNTING N52 Neodymium Disc Magnets, 3" D, 495 lb Pull, Rare Earth Magnets (N52P30001000)
- MAG-MATE Rare Earth Magnet Material, 6.86 lb. (NE3725NP42)
- Bunting Rare Earth Magnets