Shop All Rare Earth Magnets
Bunting
N52 Neodymium Disc Magnets, 0.562" D, 16.2 lb Pull, Rare Earth Magnets
Mfr # N52P562250
Zoro # G1450177
product price: $4.15
/ea
Sold in multiples of 10 for $41.50
$41.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.562 in
- Casing Material Nickel Plating
- Max. Pull 16.18 lb
- Thickness 0.25 in
- Type N52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting
- MFR # N52P562250
- Zoro # G1450177
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 0.562 in |
Details
Casing Material | Nickel Plating |
Max. Pull | 16.18 lb |
Thickness | 0.25 in |
Type | N52 |
Magnet Material | Neodymium |
Item | Disc Magnet |
Description
N52 Disc Magnet, Neodymium, 0.562 Inch Diameter, 0.25 Inch Thickness, 16.18 lb Holding Force. Small and light weight. Powerful, rare earth magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 012, PTFE, 0.07 In., PK50 (1RFZ9)
- STERLING SEAL & SUPPLY 451 Viton / FKM O-ring 70A Shore Black, -3 Pack (ORVT451X3)
- MIDWEST FASTENER 3-1/2" Satin Brass Hinge Pins for Stanley 5PK (69904)
- CODEL DOORS 34" x 80" Fir 3-Panel Mission Interior Shaker Slab Door (2168fir8403)
- BUNTING N52 Neodymium Disc Magnets, 1" D, 27.7 lb Pull, Rare Earth Magnets (N52P1000187)
- BUNTING N52 Neodymium Disc Magnets, 0.125" D, 1.05 lb Pull, Rare Earth Magnets (N52P125250)
- BUNTING N52 Neodymium Disc Magnets, 0.687" D, 11.1 lb Pull, Rare Earth Magnets (N52P687125)
- BUNTING N52 Neodymium Disc Magnets, 0.875" D, 13.9 lb Pull, Rare Earth Magnets (N52P875125)
- BUNTING N52 Neodymium Disc Magnets, 0.125" D, 1.08 lb Pull, Rare Earth Magnets (N52P125500)
- BUNTING N52 Neodymium Disc Magnets, 0.187" D, 2.26 lb Pull, Rare Earth Magnets (N52P187187)
- UNITED SCIENTIFIC Steel Horseshoe Magnet, 5 (SHM050)
- Bunting Rare Earth Magnets