Shop All Rare Earth Magnets
Bunting
N52 Neodymium Disc Magnets, 0.562" D, 13.5 lb Pull, Rare Earth Magnets
Mfr # N52P562187
Zoro # G1450822
product price: $3.29
/ea
Sold in multiples of 10 for $32.90
$32.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.562 in
- Casing Material Nickel Plating
- Max. Pull 13.49 lb
- Thickness 0.187 in
- Type N52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting
- MFR # N52P562187
- Zoro # G1450822
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 0.562 in |
Details
Casing Material | Nickel Plating |
Max. Pull | 13.49 lb |
Thickness | 0.187 in |
Type | N52 |
Magnet Material | Neodymium |
Item | Disc Magnet |
Description
N52 Disc Magnet, Neodymium, 0.562 Inch Diameter, 0.187 Inch Thickness, 13.49 lb Holding Force. Small and light weight. Powerful, rare earth magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Kv 8455fm B20 Ano Soft-Close Full Extension With Overtravel Slides 20 in. Anochrome (8455FMB 20)
- SCHLAGE COMMERCIAL Satin Chrome Strikes 10025626 (10025626)
- SPEC Compression Spring Music Wire, PK5, C02400160938S (C02400160938S)
- DELTANA Mail Slot 8-7/8" With Interior Frame Lifetime Brass (MS626CR003)
- BUNTING N52 Neodymium Disc Magnets, 0.5" D, 3.8 lb Pull, Rare Earth Magnets (N52P500060VHBS)
- BUNTING N52 Neodymium Disc Magnets, 0.125" D, 0.55 lb Pull, Rare Earth Magnets (N52P125062)
- BUNTING N52 Neodymium Disc Magnets, 0.562" D, 4.38 lb Pull, Rare Earth Magnets (N52P562062)
- BUNTING N52 Neodymium Disc Magnets, 0.875" D, 24.2 lb Pull, Rare Earth Magnets (N52P875187)
- BUNTING N52 Neodymium Disc Magnets, 0.625" D, 4.98 lb Pull, Rare Earth Magnets (N52P625062)
- BUNTING N52 Neodymium Disc Magnets, 0.687" D, 5.52 lb Pull, Rare Earth Magnets (N52P687062)
- MAG-MATE Rare Earth Magnet Material, 6.86 lb. (NE3725NP42)
- Bunting Rare Earth Magnets