Shop All Rare Earth Magnets
Bunting
N52 Neodymium Disc Magnets, 0.5" D, 7.97 lb Pull, Rare Earth Magnets
Mfr # N52P500125
Zoro # G1450621
product price: $1.89
/ea
Sold in multiples of 20 for $37.80
$37.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.5 in
- Casing Material Nickel Plating
- Max. Pull 7.97 lb
- Thickness 0.125 in
- Magnet Material Neodymium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting
- MFR # N52P500125
- Zoro # G1450621
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 0.5 in |
Details
Casing Material | Nickel Plating |
Max. Pull | 7.97 lb |
Thickness | 0.125 in |
Item | Disc Magnet |
Magnet Material | Neodymium |
Type | N52 |
Description
N52 Disc Magnet, Neodymium, 0.5 Inch Diameter, 0.125 Inch Thickness, 7.97 lb Holding Force. Small and light weight. Powerful, rare earth magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA 100 Key Tags Small, assorted color (AF13680)
- ZORO SELECT Rotary Latch, Nonlocking, Zinc Plated, Adjustable: NO (4RRJ7)
- S & W Leveling Mount, Boltless, 3/8-16, 4 in Base, Load Capacity: 3750 lb (BNYLA4-TEL)
- SCHLAGE COMMERCIAL Satin Chrome Cylinder 30137626 (30137626)
- BUNTING N52 Neodymium Disc Magnets, 0.5" D, 16.63 lb Pull, Rare Earth Magnets (N52P500375)
- BUNTING N52 Neodymium Disc Magnets, 0.25" D, 4.8 lb Pull, Rare Earth Magnets (N52P250500)
- BUNTING N52 Neodymium Disc Magnets, 0.375" D, 7.18 lb Pull, Rare Earth Magnets (N52P375187)
- BUNTING N52 Neodymium Disc Magnets, 0.875" D, 6.74 lb Pull, Rare Earth Magnets (N52P875062)
- BUNTING N52 Neodymium Disc Magnets, 0.875" D, 24.2 lb Pull, Rare Earth Magnets (N52P875187)
- BUNTING N52 Neodymium Disc Magnets, 3" D, 495 lb Pull, Rare Earth Magnets (N52P30001000)
- STORCH PRODUCTS Disc Magnet, Neodymium, 2 lb. Pull (B002-0663-035)
- Bunting Rare Earth Magnets