Shop All Rare Earth Magnets
Bunting
N52 Neodymium Disc Magnets, 0.5" D, 3.8 lb Pull, Rare Earth Magnets
Mfr # N52P500060VHBS
Zoro # G1450159
product price: $1.49
/ea
Sold in multiples of 25 for $37.25
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.5 in
- Casing Material Nickel Plating
- Max. Pull 3.6 lb
- Thickness 0.06 in
- Type N52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting
- MFR # N52P500060VHBS
- Zoro # G1450159
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 0.5 in |
Details
Casing Material | Nickel Plating |
Max. Pull | 3.6 lb |
Thickness | 0.06 in |
Item | Disc Magnet |
Type | N52 |
Magnet Material | Neodymium |
Description
N52 Disc Magnet, Neodymium, 0.5 Inch Diameter, 0.06 Inch Thickness, 3.6 lb Holding Force. Small and light weight. Powerful, rare earth magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Roller Catch Surface Mounted Oil Rubbed Bronze (RCS338U10B)
- LAMP 1-7/32" W x 1-47/64" H polished Torque Hinge (HG-ITM70)
- SAPPHIRE Octa 7.5 in. (192 mm) Center-to-Center CTC, Modern Cabinet Pull (5-Pack) (SP-2044A-192-CP-5)
- KARP Insulated Fire Rated Access Door for Drywall, KRP-350FR Keyed Paddle Latch Prime 12x12 (KRPPDW1212PH)
- BUNTING N52 Neodymium Disc Magnets, 0.375" D, 5.46 lb Pull, Rare Earth Magnets (N52P375125)
- BUNTING N52 Neodymium Disc Magnets, 0.187" D, 1.69 lb Pull, Rare Earth Magnets (N52P187125)
- BUNTING N52 Neodymium Disc Magnets, 0.625" D, 18.9 lb Pull, Rare Earth Magnets (N52P625250)
- BUNTING N52 Neodymium Disc Magnets, 0.25" D, 1.46 lb Pull, Rare Earth Magnets (N52P250062)
- BUNTING N52 Neodymium Disc Magnets, 0.625" D, 15.7 lb Pull, Rare Earth Magnets (N52P625187)
- BUNTING N52 Neodymium Disc Magnets, 0.062" D, 0.25 lb Pull, Rare Earth Magnets (N52P062500)
- MAG-MATE Cup Magnet, Neodymium, 1-3/8 in. (PF25N)
- Bunting Rare Earth Magnets