Shop All Rare Earth Magnets
Bunting
N52 Neodymium Disc Magnets, 0.5" D, 16.63 lb Pull, Rare Earth Magnets
Mfr # N52P500375
Zoro # G1450107
Sold in multiples of 7 for $33.53
$33.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.5 in
- Casing Material Nickel Plating
- Max. Pull 16.63 lb
- Thickness 0.375 in
- Type N52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bunting
- MFR # N52P500375
- Zoro # G1450107
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 0.5 in |
Details
Casing Material | Nickel Plating |
Max. Pull | 16.63 lb |
Thickness | 0.375 in |
Type | N52 |
Item | Disc Magnet |
Magnet Material | Neodymium |
Description
N52 Disc Magnet, Neodymium, 0.5 Inch Diameter, 0.375 Inch Thickness, 16.63 lb Holding Force. Small and light weight. Powerful, rare earth magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS FDA Teflon PTFE Sanitary Gasket for 4" Tube (ZUSA-SG-T-4)
- MARVIN Screen Wndw Adj 18X21-37 (AWS1837)
- DESIGNER COLLECTION White 78" Sliding Barn Door Hardware (NT.1400.09W.01)
- FLEXITALLIC Spiral Wound Metal Gasket, 1 In, 316SS (CGI)
- BUNTING N52 Neodymium Disc Magnets, 0.25" D, 4.8 lb Pull, Rare Earth Magnets (N52P250500)
- BUNTING N52 Neodymium Disc Magnets, 0.187" D, 1.69 lb Pull, Rare Earth Magnets (N52P187125)
- BUNTING N52 Neodymium Disc Magnets, 0.25" D, 1.46 lb Pull, Rare Earth Magnets (N52P250062)
- BUNTING N52 Neodymium Disc Magnets, 0.25" D, 2.85 lb Pull, Rare Earth Magnets (N52P250125)
- BUNTING N52 Neodymium Disc Magnets, 0.312" D, 5.43 lb Pull, Rare Earth Magnets (N52P312187)
- BUNTING N52 Neodymium Disc Magnets, 0.125" D, 1.05 lb Pull, Rare Earth Magnets (N52P125250)
- STORCH PRODUCTS Shielded Magnet, Neodymium, 5 lb. Pull (1292-T-08R)
- Bunting Rare Earth Magnets