Shop All Rare Earth Magnets
Bunting
N52 Neodymium Disc Magnets, 0.437" D, 9.22 lb Pull, Rare Earth Magnets
Mfr # N52P437187
Zoro # G1450420
product price: $2.75
/ea
Sold in multiples of 15 for $41.25
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.437 in
- Casing Material Nickel Plating
- Max. Pull 9.22 lb
- Thickness 0.187 in
- Magnet Material Neodymium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting
- MFR # N52P437187
- Zoro # G1450420
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 0.437 in |
Details
Casing Material | Nickel Plating |
Max. Pull | 9.22 lb |
Thickness | 0.187 in |
Item | Disc Magnet |
Magnet Material | Neodymium |
Type | N52 |
Description
N52 Disc Magnet, Neodymium, 0.437 Inch Diameter, 0.187 Inch Thickness, 9.22 lb Holding Force. Small and light weight. Powerful, rare earth magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Flange Gasket, Ring, 3/4 In, Aramind Fiber (3000RG-0150-125-0075)
- SECURITRON Door Position Switch, Gray, Metal Doors (DPS-M-GY)
- PRIME-LINE 5 In., Rigid Vinyl, Ivory, Self Adhesive Wall Protector Single Pack (U 9268)
- LUCKY LINE Sharp Diamond Fastener, 15/16 in Ring Size, 100 PK (74900)
- BUNTING N52 Neodymium Disc Magnets, 0.625" D, 18.9 lb Pull, Rare Earth Magnets (N52P625250)
- BUNTING N52 Neodymium Disc Magnets, 0.25" D, 3.71 lb Pull, Rare Earth Magnets (N52P250187)
- BUNTING N52 Neodymium Disc Magnets, 0.5" D, 7.97 lb Pull, Rare Earth Magnets (N52P500125)
- BUNTING N52 Neodymium Disc Magnets, 0.687" D, 11.1 lb Pull, Rare Earth Magnets (N52P687125)
- BUNTING N52 Neodymium Disc Magnets, 0.375" D, 2.6 lb Pull, Rare Earth Magnets (N52P375060VHBN)
- BUNTING N52 Neodymium Disc Magnets, 0.875" D, 24.2 lb Pull, Rare Earth Magnets (N52P875187)
- MAG-MATE Disc Magnet, Neodymium, 1/2 in. (NE5050NP35)
- Bunting Rare Earth Magnets