Shop All Rare Earth Magnets
Bunting
N52 Neodymium Disc Magnets, 0.437" D, 6.71 lb Pull, Rare Earth Magnets
Mfr # N52P437125
Zoro # G1450256
product price: $1.49
/ea
Sold in multiples of 20 for $29.80
$29.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.437 in
- Casing Material Nickel Plating
- Max. Pull 6.71 lb
- Thickness 0.125 in
- Magnet Material Neodymium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting
- MFR # N52P437125
- Zoro # G1450256
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 0.437 in |
Details
Casing Material | Nickel Plating |
Max. Pull | 6.71 lb |
Thickness | 0.125 in |
Magnet Material | Neodymium |
Type | N52 |
Item | Disc Magnet |
Description
N52 Disc Magnet, Neodymium, 0.437 Inch Diameter, 0.125 Inch Thickness, 6.71 lb Holding Force. Small and light weight. Powerful, rare earth magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 10 Ft (1347AF)
- DELTANA Satin Stainless Steel Door and Butt Hinge, Holes per Leaf: 3 (SS35U32D)
- APOLLO TILE Antiek 2.58 in. x 7.9 in. Glossy White Ceramic Subway Wall and Floor Tile 5.38 sq. ft./case, 38PK (MOD88WHT258A)
- SPD Welded Blade End Gas Spring (GSWB414633)
- BUNTING N52 Neodymium Disc Magnets, 1" D, 8.34 lb Pull, Rare Earth Magnets (N52P1000062)
- BUNTING N52 Neodymium Disc Magnets, 0.687" D, 5.52 lb Pull, Rare Earth Magnets (N52P687062)
- BUNTING N52 Neodymium Disc Magnets, 0.312" D, 5.43 lb Pull, Rare Earth Magnets (N52P312187)
- BUNTING N52 Neodymium Disc Magnets, 0.5" D, 3.8 lb Pull, Rare Earth Magnets (N52P500062)
- BUNTING N52 Neodymium Disc Magnets, 0.687" D, 11.1 lb Pull, Rare Earth Magnets (N52P687125)
- BUNTING N52 Neodymium Disc Magnets, 0.375" D, 5.46 lb Pull, Rare Earth Magnets (N52P375125)
- STORCH PRODUCTS Disc Magnet, Neodymium, 1.1 lb. Pull (B002-0183-035N)
- Bunting Rare Earth Magnets