Shop All Rare Earth Magnets
Bunting
N52 Neodymium Disc Magnets, 0.437" D, 3.19 lb Pull, Rare Earth Magnets
Mfr # N52P437062
Zoro # G1450682
product price: $1.59
/ea
Sold in multiples of 40 for $63.60
$63.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.437 in
- Casing Material Nickel Plating
- Max. Pull 3.19 lb
- Thickness 0.062 in
- Type N52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting
- MFR # N52P437062
- Zoro # G1450682
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 0.437 in |
Details
Casing Material | Nickel Plating |
Max. Pull | 3.19 lb |
Thickness | 0.062 in |
Type | N52 |
Magnet Material | Neodymium |
Item | Disc Magnet |
Description
N52 Disc Magnet, Neodymium, 0.437 Inch Diameter, 0.062 Inch Thickness, 3.19 lb Holding Force. Small and light weight. Powerful, rare earth magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESTOLOCK Luggage Lock, Standard Shackle, Rectangular Die Cast Zinc Body, Hardened Steel Shackle, 1/2 in W (900-TSA LOCK NANUK)
- HARDWARE RESOURCES Black 50 Quart Plastic Waste Container (CAN-50)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out TrashWaste Container wBB Soft Close (4WCTM-2450BBSCDM-2)
- BALDWIN RESERVE Baldwin Reserve SCTRD003S Single Cylinde (SC.TRD.003.S)
- BUNTING N52 Neodymium Disc Magnets, 0.375" D, 7.18 lb Pull, Rare Earth Magnets (N52P375187)
- BUNTING N52 Neodymium Disc Magnets, 0.25" D, 4.8 lb Pull, Rare Earth Magnets (N52P250500)
- BUNTING N52 Neodymium Disc Magnets, 0.5" D, 18.08 lb Pull, Rare Earth Magnets (N52P500500)
- BUNTING N52 Neodymium Disc Magnets, 0.562" D, 4.38 lb Pull, Rare Earth Magnets (N52P562062)
- BUNTING N52 Neodymium Disc Magnets, 0.5" D, 19.19 lb Pull, Rare Earth Magnets (N52P500750)
- BUNTING N52 Neodymium Disc Magnets, 0.125" D, 1.08 lb Pull, Rare Earth Magnets (N52P125500)
- ZORO SELECT Magnetic Card Holder, 6x1.83, PK25 (2VAK3)
- Bunting Rare Earth Magnets