Shop All Rare Earth Magnets
Bunting
N52 Neodymium Disc Magnets, 0.437" D, 13.2 lb Pull, Rare Earth Magnets
Mfr # N52P437375
Zoro # G1450378
product price: $3.39
/ea
Sold in multiples of 10 for $33.90
$33.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.437 in
- Casing Material Nickel Plating
- Max. Pull 13.21 lb
- Thickness 0.375 in
- Type N52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting
- MFR # N52P437375
- Zoro # G1450378
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 0.437 in |
Details
Casing Material | Nickel Plating |
Max. Pull | 13.21 lb |
Thickness | 0.375 in |
Type | N52 |
Magnet Material | Neodymium |
Item | Disc Magnet |
Description
N52 Disc Magnet, Neodymium, 0.437 Inch Diameter, 0.375 Inch Thickness, 13.21 lb Holding Force. Small and light weight. Powerful, rare earth magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Aluminum Painted Black, Spring-Loaded Screen Door Strike Plate Single Pack (K 5004)
- KABA Push Button Lock, Passage, Satin Stainless (LD4724832D41)
- DELTANA Storm Door Latch, Rectangular, Tubular Lock Unlacquered Bright Brass (SDLS480U3-UNL)
- EBERHARD MANUFACTURING CO 3 Pt Ss Compression D-Ring (EMC 12-90320 SS PKR)
- BUNTING N52 Neodymium Disc Magnets, 1" D, 8.34 lb Pull, Rare Earth Magnets (N52P1000062)
- BUNTING N52 Neodymium Disc Magnets, 0.187" D, 2.26 lb Pull, Rare Earth Magnets (N52P187187)
- BUNTING N52 Neodymium Disc Magnets, 0.687" D, 21.1 lb Pull, Rare Earth Magnets (N52P687250)
- BUNTING N52 Neodymium Disc Magnets, 0.25" D, 2.85 lb Pull, Rare Earth Magnets (N52P250125)
- BUNTING N52 Neodymium Disc Magnets, 0.5" D, 3.8 lb Pull, Rare Earth Magnets (N52P500060VHBS)
- BUNTING N52 Neodymium Disc Magnets, 3" D, 495 lb Pull, Rare Earth Magnets (N52P30001000)
- STORCH PRODUCTS Disc Magnet, Neodymium, 2.6 lb. Pull (B002-2175-035N)
- Bunting Rare Earth Magnets