Shop All Rare Earth Magnets
Bunting
N52 Neodymium Disc Magnets, 0.375" D, 5.46 lb Pull, Rare Earth Magnets
Mfr # N52P375125
Zoro # G1449958
original price:
$2.05
4% off
Sold in multiples of 30 for $58.50
$58.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.375 in
- Casing Material Nickel Plating
- Max. Pull 5.46 lb
- Thickness 0.125 in
- Magnet Material Neodymium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bunting
- MFR # N52P375125
- Zoro # G1449958
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 0.375 in |
Details
Casing Material | Nickel Plating |
Max. Pull | 5.46 lb |
Thickness | 0.125 in |
Magnet Material | Neodymium |
Item | Disc Magnet |
Type | N52 |
Description
N52 Disc Magnet, Neodymium, 0.375 Inch Diameter, 0.125 Inch Thickness, 5.46 lb Holding Force. Small and light weight. Powerful, rare earth magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brown Viton O-Ring, 1mm Wide 14mm ID, PK25 (ZUSAVB75M1X14)
- X1 TOOLS R-213 Square O-Ring ID: 15/16, CS 1/8, OD 1 3/16 8 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R213x8)
- HILLMAN Brass-Plated Silver Assorted Picture Hanging Set 50 lb 2 pk, 6PK (130251)
- TOWER SEALANTS M-D Brown Vinyl Weather Stripping For Garage Door 7 ft. L X 3/4 in. (87726)
- BUNTING N52 Neodymium Disc Magnets, 0.187" D, 2.26 lb Pull, Rare Earth Magnets (N52P187187)
- BUNTING N52 Neodymium Disc Magnets, 0.687" D, 11.1 lb Pull, Rare Earth Magnets (N52P687125)
- BUNTING N52 Neodymium Disc Magnets, 0.125" D, 0.96 lb Pull, Rare Earth Magnets (N52P125187)
- BUNTING N52 Neodymium Disc Magnets, 0.625" D, 4.98 lb Pull, Rare Earth Magnets (N52P625062)
- BUNTING N52 Neodymium Disc Magnets, 0.562" D, 4.38 lb Pull, Rare Earth Magnets (N52P562062)
- BUNTING N52 Neodymium Disc Magnets, 0.25" D, 3.71 lb Pull, Rare Earth Magnets (N52P250187)
- KIPP Magnet, neodymium, shallow pot, dia. 25 mm, M4 internal thread (K0553.17)
- Bunting Rare Earth Magnets