Shop All Rare Earth Magnets
Bunting
N52 Neodymium Disc Magnets, 0.375" D, 2.6 lb Pull, Rare Earth Magnets
Mfr # N52P375060VHBS
Zoro # G1450140
original price:
$1.74
5% off
new price: $1.65
/ea
Sold in multiples of 35 for $57.75
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.375 in
- Max. Pull 0.78 lb
- Thickness 0.06 in
- Magnet Material Neodymium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting
- MFR # N52P375060VHBS
- Zoro # G1450140
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 0.375 in |
Details
Max. Pull | 0.78 lb |
Thickness | 0.06 in |
Item | Disc Magnet |
Magnet Material | Neodymium |
Description
N52 Disc Magnet, Neodymium, 0.375 Inch Diameter, 0.06 Inch Thickness, 0.78 lb Holding Force. Small and light weight. Powerful, rare earth magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Bright Brass 2" (2SBCS3)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BUTK3636)
- EKENA MILLWORK Saratoga Rough Sawn Timber Gable Bracket, Douglas Fir, 72"W x 39"H x 2"D x 4"F, 13/12 Pitch (GBW072X39X0204SAR00RDF)
- ZORO SELECT O-Ring, Dash 016, Neoprene, 0.07 In., PK100 (1BUP2)
- BUNTING N52 Neodymium Disc Magnets, 0.312" D, 4.14 lb Pull, Rare Earth Magnets (N52P312125)
- BUNTING N52 Neodymium Disc Magnets, 0.125" D, 1.08 lb Pull, Rare Earth Magnets (N52P125500)
- BUNTING N52 Neodymium Disc Magnets, 1" D, 8.34 lb Pull, Rare Earth Magnets (N52P1000062)
- BUNTING N52 Neodymium Disc Magnets, 3" D, 495 lb Pull, Rare Earth Magnets (N52P30001000)
- BUNTING N52 Neodymium Disc Magnets, 0.312" D, 5.43 lb Pull, Rare Earth Magnets (N52P312187)
- BUNTING N52 Neodymium Disc Magnets, 0.25" D, 4.8 lb Pull, Rare Earth Magnets (N52P250500)
- ZORO SELECT Magnetic Card Holder, 5x3.125, PK25 (2VAK4)
- Bunting Rare Earth Magnets