Shop All Rare Earth Magnets
Bunting
N52 Neodymium Disc Magnets, 0.375" D, 11.3 lb Pull, Rare Earth Magnets
Mfr # N52P3751000
Zoro # G1450089
product price: $6.19
/ea
Sold in multiples of 5 for $30.95
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.375 in
- Casing Material Nickel Plating
- Max. Pull 11.27 lb
- Thickness 1 in
- Type N52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting
- MFR # N52P3751000
- Zoro # G1450089
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 0.375 in |
Details
Casing Material | Nickel Plating |
Max. Pull | 11.27 lb |
Thickness | 1 in |
Type | N52 |
Magnet Material | Neodymium |
Item | Disc Magnet |
Description
N52 Disc Magnet, Neodymium, 0.375 Inch Diameter, 1 Inch Thickness, 11.27 lb Holding Force. Small and light weight. Powerful, rare earth magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE MAGNETICS Magnetic Quick Clamp, Pull Force: 33Lbs (E953)
- FASTCAP Dual Sided Grommet, Wht, 2.5In, PK25 (DUALLY 2.5 25PC WH)
- USA INDUSTRIALS Buna-N O-Ring, Dash 460, PK2 (ZUSAH70460)
- NATIONAL HARDWARE CONT HINGE BRS 1-1/2X48"" (N148-304)
- BUNTING N52 Neodymium Disc Magnets, 0.687" D, 21.1 lb Pull, Rare Earth Magnets (N52P687250)
- BUNTING N52 Neodymium Disc Magnets, 0.5" D, 7.97 lb Pull, Rare Earth Magnets (N52P500125)
- BUNTING N52 Neodymium Disc Magnets, 0.687" D, 11.1 lb Pull, Rare Earth Magnets (N52P687125)
- BUNTING N52 Neodymium Disc Magnets, 0.375" D, 10.5 lb Pull, Rare Earth Magnets (N52P375500)
- BUNTING N52 Neodymium Disc Magnets, 0.062" D, 0.25 lb Pull, Rare Earth Magnets (N52P062500)
- BUNTING N52 Neodymium Disc Magnets, 0.375" D, 7.18 lb Pull, Rare Earth Magnets (N52P375187)
- MASTER MAGNETICS Horseshoe Magnet 3#Pull (07225)
- Bunting Rare Earth Magnets