Shop All Rare Earth Magnets
Bunting
N52 Neodymium Disc Magnets, 0.312" D, 7.63 lb Pull, Rare Earth Magnets
Mfr # N52P312500
Zoro # G1449906
product price: $3.65
/ea
Sold in multiples of 12 for $43.80
$43.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.312 in
- Casing Material Nickel Plating
- Max. Pull 7.63 lb
- Thickness 0.5 in
- Magnet Material Neodymium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting
- MFR # N52P312500
- Zoro # G1449906
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 0.312 in |
Details
Casing Material | Nickel Plating |
Max. Pull | 7.63 lb |
Thickness | 0.5 in |
Magnet Material | Neodymium |
Type | N52 |
Item | Disc Magnet |
Description
N52 Disc Magnet, Neodymium, 0.312 Inch Diameter, 0.5 Inch Thickness, 7.63 lb Holding Force. Small and light weight. Powerful, rare earth magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 238, Viton, 0.13 In., PK5 (U38871.012.0350)
- ATTWOOD SL33405 Gas Spring 15 Extended, 9.5 Compressed, 40 lbs. (SL33-40-5)
- HES Electric Strike Body Only, Fail Safe or Secure, 12 or 24V/DC, 630 Satin Stainless Steel, LBM (5000-12/24DC-LBM)
- YALE Lever Lockset, Mechanical, Classroom (S-PB5308LN x 626)
- BUNTING N52 Neodymium Disc Magnets, 0.062" D, 0.25 lb Pull, Rare Earth Magnets (N52P062500)
- BUNTING N52 Neodymium Disc Magnets, 0.625" D, 10.1 lb Pull, Rare Earth Magnets (N52P625125)
- BUNTING N52 Neodymium Disc Magnets, 0.375" D, 2.6 lb Pull, Rare Earth Magnets (N52P375060VHBN)
- BUNTING N52 Neodymium Disc Magnets, 0.5" D, 3.8 lb Pull, Rare Earth Magnets (N52P500062)
- BUNTING N52 Neodymium Disc Magnets, 0.687" D, 5.52 lb Pull, Rare Earth Magnets (N52P687062)
- BUNTING N52 Neodymium Disc Magnets, 0.187" D, 1.69 lb Pull, Rare Earth Magnets (N52P187125)
- ZORO SELECT Disc Magnet, Neodymium, 15 lb. Pull (6YA47)
- Bunting Rare Earth Magnets