Shop All Rare Earth Magnets
Bunting
N52 Neodymium Disc Magnets, 0.312" D, 7.12 lb Pull, Rare Earth Magnets
Mfr # N52P312375
Zoro # G1450752
product price: $2.45
/ea
Sold in multiples of 15 for $36.75
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.312 in
- Casing Material Nickel Plating
- Max. Pull 7.12 lb
- Thickness 0.375 in
- Magnet Material Neodymium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting
- MFR # N52P312375
- Zoro # G1450752
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 0.312 in |
Details
Casing Material | Nickel Plating |
Max. Pull | 7.12 lb |
Thickness | 0.375 in |
Magnet Material | Neodymium |
Item | Disc Magnet |
Type | N52 |
Description
N52 Disc Magnet, Neodymium, 0.312 Inch Diameter, 0.375 Inch Thickness, 7.12 lb Holding Force. Small and light weight. Powerful, rare earth magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESLOCK Pocket Door Lock, Steel, Brown (00527X1X1)
- COMPX FORT Wing-Handle Keyed Cam Lock, Keyed Different, For Material Thickness 9/16 in (MFWLT078-KD)
- MEDECO Deadbolt, Double, 2-3/4 in. Backset, 2 Keys (11C626-T-26-DL-S)
- SAFETY TECHNOLOGY INTERNATIONAL Exit Push Button, Grn, SPDT Relay, 2-7/8" D (SS2102XT-EN)
- BUNTING N52 Neodymium Disc Magnets, 0.875" D, 24.2 lb Pull, Rare Earth Magnets (N52P875187)
- BUNTING N52 Neodymium Disc Magnets, 0.5" D, 20.55 lb Pull, Rare Earth Magnets (N52P5001000)
- BUNTING N52 Neodymium Disc Magnets, 0.187" D, 2.26 lb Pull, Rare Earth Magnets (N52P187187)
- BUNTING N52 Neodymium Disc Magnets, 0.875" D, 6.74 lb Pull, Rare Earth Magnets (N52P875062)
- BUNTING N52 Neodymium Disc Magnets, 0.375" D, 2.6 lb Pull, Rare Earth Magnets (N52P375060VHBN)
- BUNTING N52 Neodymium Disc Magnets, 0.5" D, 19.19 lb Pull, Rare Earth Magnets (N52P500750)
- MAG-MATE Disc Magnet, Neodymium, 1/4 in. (NE3225NP35)
- Bunting Rare Earth Magnets