Shop All Rare Earth Magnets
Bunting
N52 Neodymium Disc Magnets, 0.312" D, 6.3 lb Pull, Rare Earth Magnets
Mfr # N52P312250
Zoro # G1450046
product price: $1.99
/ea
Sold in multiples of 20 for $39.80
$39.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.312 in
- Casing Material Nickel Plating
- Max. Pull 6.3 lb
- Thickness 0.25 in
- Type N52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting
- MFR # N52P312250
- Zoro # G1450046
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 0.312 in |
Details
Casing Material | Nickel Plating |
Max. Pull | 6.3 lb |
Thickness | 0.25 in |
Type | N52 |
Item | Disc Magnet |
Magnet Material | Neodymium |
Description
N52 Disc Magnet, Neodymium, 0.312 Inch Diameter, 0.25 Inch Thickness, 6.3 lb Holding Force. Small and light weight. Powerful, rare earth magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Grade 2 Single Cylinder Deadbolt, Conventional Cylinder, Adjustable 2-3/8-in and 2-3/4-in Backset, C (B560P 626 C123)
- HILLMAN KeyKrafter House/Office Universal Key Blank 2006 SC20 Single, 4PK (532006)
- RICHELIEU HARDWARE 6-5/16 in. (160 mm) Center-to-Center Stainless Steel Contemporary Drawer Pull (BP7544160170)
- S & W Level Mount, Fixed Stud, 3/8-16, 2-1/32 in. (SG-05)
- BUNTING N52 Neodymium Disc Magnets, 0.687" D, 5.52 lb Pull, Rare Earth Magnets (N52P687062)
- BUNTING N52 Neodymium Disc Magnets, 0.5" D, 7.97 lb Pull, Rare Earth Magnets (N52P500125)
- BUNTING N52 Neodymium Disc Magnets, 0.125" D, 1.05 lb Pull, Rare Earth Magnets (N52P125250)
- BUNTING N52 Neodymium Disc Magnets, 2" D, 257 lb Pull, Rare Earth Magnets (N52P20001000)
- BUNTING N52 Neodymium Disc Magnets, 0.687" D, 11.1 lb Pull, Rare Earth Magnets (N52P687125)
- BUNTING N52 Neodymium Disc Magnets, 0.625" D, 4.98 lb Pull, Rare Earth Magnets (N52P625062)
- BUNTING N52 Neodymium Disc Magnets, 0.25" D, 1.46 lb Pull, Rare Earth Magnets (N52P250062)
- Bunting Rare Earth Magnets