Shop All Rare Earth Magnets
Bunting
N52 Neodymium Disc Magnets, 0.312" D, 4.14 lb Pull, Rare Earth Magnets
Mfr # N52P312125
Zoro # G1450509
product price: $0.92
/ea
Sold in multiples of 40 for $36.80
$36.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.312 in
- Casing Material Nickel Plating
- Max. Pull 4.14 lb
- Thickness 0.125 in
- Magnet Material Neodymium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting
- MFR # N52P312125
- Zoro # G1450509
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 0.312 in |
Details
Casing Material | Nickel Plating |
Max. Pull | 4.14 lb |
Thickness | 0.125 in |
Magnet Material | Neodymium |
Item | Disc Magnet |
Type | N52 |
Description
N52 Disc Magnet, Neodymium, 0.312 Inch Diameter, 0.125 Inch Thickness, 4.14 lb Holding Force. Small and light weight. Powerful, rare earth magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CCL Cam Lock, Open With Key (65006)
- ACROVYN End Cap, 2" H, 1-1/32" L, 5/64" Thick (FR270SCAP949N)
- MAKE-2-FIT Screen Spline .180 Blk 25 Ft (P 7524)
- BRINKS COMMERCIAL 15 in L Matte Black Stainless Steel Push Plate (BC41022)
- BUNTING N52 Neodymium Disc Magnets, 0.875" D, 24.2 lb Pull, Rare Earth Magnets (N52P875187)
- BUNTING N52 Neodymium Disc Magnets, 0.875" D, 6.74 lb Pull, Rare Earth Magnets (N52P875062)
- BUNTING N52 Neodymium Disc Magnets, 0.625" D, 15.7 lb Pull, Rare Earth Magnets (N52P625187)
- BUNTING N52 Neodymium Disc Magnets, 0.875" D, 13.9 lb Pull, Rare Earth Magnets (N52P875125)
- BUNTING N52 Neodymium Disc Magnets, 0.375" D, 5.46 lb Pull, Rare Earth Magnets (N52P375125)
- BUNTING N52 Neodymium Disc Magnets, 0.5" D, 7.97 lb Pull, Rare Earth Magnets (N52P500125)
- ZORO SELECT Disc Magnet, Neodymium, 2.9 lb. Pull (2VAE7)
- Bunting Rare Earth Magnets