Shop All Rare Earth Magnets
Bunting
N52 Neodymium Disc Magnets, 0.312" D, 2.03 lb Pull, Rare Earth Magnets
Mfr # N52P312062
Zoro # G1450247
Sold in multiples of 50 for $57.50
$57.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.312 in
- Casing Material Nickel Plating
- Max. Pull 2.03 lb
- Thickness 0.062 in
- Type N52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bunting
- MFR # N52P312062
- Zoro # G1450247
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 0.312 in |
Details
Casing Material | Nickel Plating |
Max. Pull | 2.03 lb |
Thickness | 0.062 in |
Type | N52 |
Magnet Material | Neodymium |
Item | Disc Magnet |
Description
N52 Disc Magnet, Neodymium, 0.312 Inch Diameter, 0.062 Inch Thickness, 2.03 lb Holding Force. Small and light weight. Powerful, rare earth magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Smithcliffs - Hillsdale 7.72" X 47.87" Waterproof Laminate Flooring, 7PK (ZOR-LVL-0105)
- ACCURIDE Drawer Slide, Side, Flat/Bracket Mount, Soft Close, PK2, 1/2"W (C 9301-E18D)
- DEXTER BY SCHLAGE Deadbolt Locks, Cylindrical, Grade 1 (DB1000-SCT-613-KDC)
- ABUS Padlock, Keyed Different, Standard Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL/45 (300) KD Blue)
- BUNTING N52 Neodymium Disc Magnets, 0.5" D, 20.55 lb Pull, Rare Earth Magnets (N52P5001000)
- BUNTING N52 Neodymium Disc Magnets, 0.125" D, 0.96 lb Pull, Rare Earth Magnets (N52P125187)
- BUNTING N52 Neodymium Disc Magnets, 0.687" D, 17.4 lb Pull, Rare Earth Magnets (N52P687187)
- BUNTING N52 Neodymium Disc Magnets, 0.25" D, 4.42 lb Pull, Rare Earth Magnets (N52P250375)
- BUNTING N52 Neodymium Disc Magnets, 0.125" D, 1.05 lb Pull, Rare Earth Magnets (N52P125250)
- BUNTING N52 Neodymium Disc Magnets, 0.5" D, 18.08 lb Pull, Rare Earth Magnets (N52P500500)
- BUNTING N52 Neodymium Disc Magnets, 0.5" D, 3.8 lb Pull, Rare Earth Magnets (N52P500060VHBS)
- Bunting Rare Earth Magnets