Shop All Rare Earth Magnets
Bunting
N52 Neodymium Disc Magnets, 0.25" D, 5.01 lb Pull, Rare Earth Magnets
Mfr # N52P250750
Zoro # G1450490
product price: $3.39
/ea
Sold in multiples of 10 for $33.90
$33.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.25 in
- Casing Material Nickel Plating
- Max. Pull 5.01 lb
- Thickness 0.75 in
- Magnet Material Neodymium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting
- MFR # N52P250750
- Zoro # G1450490
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 0.25 in |
Details
Casing Material | Nickel Plating |
Max. Pull | 5.01 lb |
Thickness | 0.75 in |
Magnet Material | Neodymium |
Item | Disc Magnet |
Type | N52 |
Description
N52 Disc Magnet, Neodymium, 0.25 Inch Diameter, 0.75 Inch Thickness, 5.01 lb Holding Force. Small and light weight. Powerful, rare earth magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 114, Buna N, 0.1 In., PK100 (1RHD9)
- NATIONAL HARDWARE Hinge Strap Zinc Plt 6In (N131-060)
- ZORO SELECT Bumper, Rubber, Black, 1-1/2"H x 1-1/2"W, PK.5 (2099W-400)
- ZORO SELECT O-Ring, Buna N, 17mm OD, PK100 (1RJG8)
- BUNTING N52 Neodymium Disc Magnets, 1" D, 10.5 lb Pull, Rare Earth Magnets (N52P1000080VHBS)
- BUNTING N52 Neodymium Disc Magnets, 0.375" D, 10.5 lb Pull, Rare Earth Magnets (N52P375500)
- BUNTING N52 Neodymium Disc Magnets, 0.5" D, 3.8 lb Pull, Rare Earth Magnets (N52P500062)
- BUNTING N52 Neodymium Disc Magnets, 0.75" D, 12.08 lb Pull, Rare Earth Magnets (N52P750125)
- BUNTING N52 Neodymium Disc Magnets, 0.25" D, 1.46 lb Pull, Rare Earth Magnets (N52P250062)
- BUNTING N52 Neodymium Disc Magnets, 0.312" D, 5.43 lb Pull, Rare Earth Magnets (N52P312187)
- STORCH PRODUCTS Shielded Magnet, Neodymium, 5 lb. Pull (1292-T-08R)
- Bunting Rare Earth Magnets