Shop All Rare Earth Magnets
Bunting
N52 Neodymium Disc Magnets, 0.25" D, 4.8 lb Pull, Rare Earth Magnets
Mfr # N52P250500
Zoro # G1449930
product price: $1.99
/ea
Sold in multiples of 20 for $39.80
$39.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.25 in
- Casing Material Nickel Plating
- Max. Pull 4.8 lb
- Thickness 0.5 in
- Magnet Material Neodymium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting
- MFR # N52P250500
- Zoro # G1449930
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 0.25 in |
Details
Casing Material | Nickel Plating |
Max. Pull | 4.8 lb |
Thickness | 0.5 in |
Magnet Material | Neodymium |
Type | N52 |
Item | Disc Magnet |
Description
N52 Disc Magnet, Neodymium, 0.25 Inch Diameter, 0.5 Inch Thickness, 4.8 lb Holding Force. Small and light weight. Powerful, rare earth magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT PRODUCTS Vertical Interior Door Closer (VWC50BZ)
- REV-A-SHELF Rev-A-Shelf Stainless Steel TipOut Trays for Sink Base Cabinets (6581-16-52)
- SPEC Compression Spring, Stainless Steel, PK10, C04800351000S (C04800351000S)
- KINGSWAY GROUP Pull Handle, Thru-bolt, Aluminum, Polished (KG31)
- BUNTING N52 Neodymium Disc Magnets, 0.375" D, 10.5 lb Pull, Rare Earth Magnets (N52P375500)
- BUNTING N52 Neodymium Disc Magnets, 0.75" D, 6.07 lb Pull, Rare Earth Magnets (N52P750060VHBS)
- BUNTING N52 Neodymium Disc Magnets, 0.25" D, 1.46 lb Pull, Rare Earth Magnets (N52P250062)
- BUNTING N52 Neodymium Disc Magnets, 0.687" D, 21.1 lb Pull, Rare Earth Magnets (N52P687250)
- BUNTING N52 Neodymium Disc Magnets, 0.625" D, 18.9 lb Pull, Rare Earth Magnets (N52P625250)
- BUNTING N52 Neodymium Disc Magnets, 0.375" D, 2.6 lb Pull, Rare Earth Magnets (N52P375062)
- ZORO SELECT Sphere Magnet, Neodymium, 28.4 lb. Pull (10E787)
- Bunting Rare Earth Magnets