Shop All Rare Earth Magnets
Bunting
N52 Neodymium Disc Magnets, 0.25" D, 4.15 lb Pull, Rare Earth Magnets
Mfr # N52P250250
Zoro # G1450201
product price: $2.15
/ea
Sold in multiples of 30 for $64.50
$64.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.25 in
- Casing Material Nickel Plating
- Max. Pull 4.15 lb
- Thickness 0.25 in
- Type N52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting
- MFR # N52P250250
- Zoro # G1450201
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 0.25 in |
Details
Casing Material | Nickel Plating |
Max. Pull | 4.15 lb |
Thickness | 0.25 in |
Type | N52 |
Magnet Material | Neodymium |
Item | Disc Magnet |
Description
N52 Disc Magnet, Neodymium, 0.25 Inch Diameter, 0.25 Inch Thickness, 4.15 lb Holding Force. Small and light weight. Powerful, rare earth magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Spring-Torsion (732-1014C)
- REV-A-SHELF Rev-A-Shelf Stainless Steel TipOut Trays for Sink Base Cabinets (6581-19-52)
- ARMSTRONG WORLD INDUSTRIES Fine Fissured Ceiling Tile, 24 in W x 48 in L, Square Lay-In, 15/16 in Grid Size, 8 PK (1811)
- ARMSTRONG WORLD INDUSTRIES Cirrus Ceiling Tile, 24 in W x 24 in L, Square Lay-In, 15/16 in Grid Size, 10 PK (563E)
- BUNTING N52 Neodymium Disc Magnets, 0.312" D, 4.14 lb Pull, Rare Earth Magnets (N52P312125)
- BUNTING N52 Neodymium Disc Magnets, 0.125" D, 1.05 lb Pull, Rare Earth Magnets (N52P125250)
- BUNTING N52 Neodymium Disc Magnets, 0.625" D, 18.9 lb Pull, Rare Earth Magnets (N52P625250)
- BUNTING N52 Neodymium Disc Magnets, 0.687" D, 17.4 lb Pull, Rare Earth Magnets (N52P687187)
- BUNTING N52 Neodymium Disc Magnets, 0.25" D, 3.71 lb Pull, Rare Earth Magnets (N52P250187)
- BUNTING N52 Neodymium Disc Magnets, 0.875" D, 24.2 lb Pull, Rare Earth Magnets (N52P875187)
- MAG-MATE Cup Magnet, Neodymium, 63/64 in. (PF20N)
- Bunting Rare Earth Magnets