Shop All Rare Earth Magnets
Bunting
N52 Neodymium Disc Magnets, 0.187" D, 2.59 lb Pull, Rare Earth Magnets
Mfr # N52P187500
Zoro # G1450116
product price: $1.99
/ea
Sold in multiples of 30 for $59.70
$59.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 0.187 in
- Casing Material Nickel Plating
- Max. Pull 2.59 lb
- Thickness 0.5 in
- Magnet Material Neodymium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting
- MFR # N52P187500
- Zoro # G1450116
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 0.187 in |
Details
Casing Material | Nickel Plating |
Max. Pull | 2.59 lb |
Thickness | 0.5 in |
Magnet Material | Neodymium |
Type | N52 |
Item | Disc Magnet |
Description
N52 Disc Magnet, Neodymium, 0.187 Inch Diameter, 0.5 Inch Thickness, 2.59 lb Holding Force. Small and light weight. Powerful, rare earth magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 116, EPDM, 0.1 In., PK50 (U38869.009.0075)
- HARDWARE RESOURCES 270° Full Wrap for 3/4" Framex3/4" Door, Inset Flush, "B" style Minaret Hinge - Nickel (0158NI)
- EBERHARD MANUFACTURING CO Door Holder Male Only (EMC 776-2 BLK)
- USA INDUSTRIALS FDA Buna-N Sanitary Gasket For 2.5" Tube (ZUSA-SG-H-2.5)
- BUNTING N52 Neodymium Disc Magnets, 0.875" D, 24.2 lb Pull, Rare Earth Magnets (N52P875187)
- BUNTING N52 Neodymium Disc Magnets, 0.5" D, 20.55 lb Pull, Rare Earth Magnets (N52P5001000)
- BUNTING N52 Neodymium Disc Magnets, 0.5" D, 18.08 lb Pull, Rare Earth Magnets (N52P500500)
- BUNTING N52 Neodymium Disc Magnets, 0.125" D, 1.08 lb Pull, Rare Earth Magnets (N52P125500)
- BUNTING N52 Neodymium Disc Magnets, 0.875" D, 6.74 lb Pull, Rare Earth Magnets (N52P875062)
- BUNTING N52 Neodymium Disc Magnets, 0.25" D, 3.71 lb Pull, Rare Earth Magnets (N52P250187)
- STORCH PRODUCTS Block Magnet, Neodymium, NP, 25 lb. Pull (B001-1670-035)
- Bunting Rare Earth Magnets