Shop All Rare Earth Magnets
Bunting
N52 Neodymium Disc Magnets, 0.187" D, 2.43 lb Pull, Rare Earth Magnets
Mfr # N52P187250
Zoro # G1450000
product price: $0.75
/ea
Sold in multiples of 50 for $37.50
$37.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 0.187 in
- Casing Material Nickel Plating
- Max. Pull 2.43 lb
- Thickness 0.25 in
- Magnet Material Neodymium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting
- MFR # N52P187250
- Zoro # G1450000
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 0.187 in |
Details
Casing Material | Nickel Plating |
Max. Pull | 2.43 lb |
Thickness | 0.25 in |
Magnet Material | Neodymium |
Item | Disc Magnet |
Type | N52 |
Description
N52 Disc Magnet, Neodymium, 0.187 Inch Diameter, 0.25 Inch Thickness, 2.43 lb Holding Force. Small and light weight. Powerful, rare earth magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST 1-3/4" W x Satin Chrome Door and Butt Hinge (FBB179 5X4 5 26D STL)
- HEATH-ZENITH Transformer F/Drbl 8-16-24V (SL-125-90)
- GARLOCK Sanitary Gasket, 1In, TRI-Clamp, EPDM (40MPE-BUZ-XR-100)
- MASTER LOCK 1-1/16 in. H X 1 in. W X 1-3/4 in. L Laminated Steel Breakaway Padlock Keyed Alike (500KABRK #197)
- BUNTING N52 Neodymium Disc Magnets, 0.875" D, 24.2 lb Pull, Rare Earth Magnets (N52P875187)
- BUNTING N52 Neodymium Disc Magnets, 0.375" D, 2.6 lb Pull, Rare Earth Magnets (N52P375060VHBN)
- BUNTING N52 Neodymium Disc Magnets, 3" D, 495 lb Pull, Rare Earth Magnets (N52P30001000)
- BUNTING N52 Neodymium Disc Magnets, 0.687" D, 17.4 lb Pull, Rare Earth Magnets (N52P687187)
- BUNTING N52 Neodymium Disc Magnets, 0.375" D, 2.6 lb Pull, Rare Earth Magnets (N52P375062)
- BUNTING N52 Neodymium Disc Magnets, 0.25" D, 4.8 lb Pull, Rare Earth Magnets (N52P250500)
- KIPP Magnet Shallow Pot Magnet H=6 Hard Ferrite, Round, Comp:Stainless Steel, D1=4, 2, D=20 ±0, 15 (K1408.120)
- Bunting Rare Earth Magnets