Shop All Rare Earth Magnets
Bunting
N52 Neodymium Disc Magnets, 0.187" D, 2.26 lb Pull, Rare Earth Magnets
Mfr # N52P187187
Zoro # G1450326
product price: $1.15
/ea
Sold in multiples of 50 for $57.50
$57.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.187 in
- Casing Material Nickel Plating
- Max. Pull 2.26 lb
- Thickness 0.187 in
- Magnet Material Neodymium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting
- MFR # N52P187187
- Zoro # G1450326
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 0.187 in |
Details
Casing Material | Nickel Plating |
Max. Pull | 2.26 lb |
Thickness | 0.187 in |
Magnet Material | Neodymium |
Type | N52 |
Item | Disc Magnet |
Description
N52 Disc Magnet, Neodymium, 0.187 Inch Diameter, 0.187 Inch Thickness, 2.26 lb Holding Force. Small and light weight. Powerful, rare earth magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Permanent High-Density Foam Mounting Tape, 1" Squares, Double-Sided, Holds Up to 5 lbs, White, PK16 (111P)
- TOUGH GUY Access Door, Flush, Fire Rated, 18x18In (2VE76)
- AMEROCK BP55346G10-5PACK 5-1/16" (128 mm) CTC Revitalize Cab Pull Satin Nickel (BP55346G10-5PACK)
- HICKORY HARDWARE Appliance Pull 12 Inch Center to Center (HH074855-FUB)
- BUNTING N52 Neodymium Disc Magnets, 0.625" D, 18.9 lb Pull, Rare Earth Magnets (N52P625250)
- BUNTING N52 Neodymium Disc Magnets, 0.125" D, 1.08 lb Pull, Rare Earth Magnets (N52P125500)
- BUNTING N52 Neodymium Disc Magnets, 0.125" D, 0.96 lb Pull, Rare Earth Magnets (N52P125187)
- BUNTING N52 Neodymium Disc Magnets, 0.25" D, 3.71 lb Pull, Rare Earth Magnets (N52P250187)
- BUNTING N52 Neodymium Disc Magnets, 3" D, 495 lb Pull, Rare Earth Magnets (N52P30001000)
- BUNTING N52 Neodymium Disc Magnets, 0.375" D, 10.5 lb Pull, Rare Earth Magnets (N52P375500)
- DAILYMAG MAGNETIC TECH - NINGBO Global Industrial Neodymium Magnetic Carabiner Hook, 45 Lbs. Pull, 6/Pack (320754)
- Bunting Rare Earth Magnets