Shop All Rare Earth Magnets
Bunting
N52 Neodymium Disc Magnets, 0.187" D, 1.69 lb Pull, Rare Earth Magnets
Mfr # N52P187125
Zoro # G1450019
product price: $0.90
/ea
Sold in multiples of 75 for $67.50
$67.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.187 in
- Casing Material Nickel Plating
- Max. Pull 1.69 lb
- Thickness 0.125 in
- Magnet Material Neodymium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting
- MFR # N52P187125
- Zoro # G1450019
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 0.187 in |
Details
Casing Material | Nickel Plating |
Max. Pull | 1.69 lb |
Thickness | 0.125 in |
Item | Disc Magnet |
Magnet Material | Neodymium |
Type | N52 |
Description
N52 Disc Magnet, Neodymium, 0.187 Inch Diameter, 0.125 Inch Thickness, 1.69 lb Holding Force. Small and light weight. Powerful, rare earth magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 26" x 80" Fir 1-Panel Interior Shaker Slab Door (2268fir8401)
- EMTEK Oil Rubbed Bronze Stop, 2254US10B (2254US10B)
- ELEMENTS BY HARDWARE RESOURCES 192 mm Center-to-Center Brushed Gold Square Stanton Cabinet Bar Pull (625-192BG)
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (3080LHISPSF3PSHK69161DM)
- BUNTING N52 Neodymium Disc Magnets, 0.312" D, 4.14 lb Pull, Rare Earth Magnets (N52P312125)
- BUNTING N52 Neodymium Disc Magnets, 0.125" D, 0.96 lb Pull, Rare Earth Magnets (N52P125187)
- BUNTING N52 Neodymium Disc Magnets, 0.75" D, 12.08 lb Pull, Rare Earth Magnets (N52P750125)
- BUNTING N52 Neodymium Disc Magnets, 0.5" D, 18.08 lb Pull, Rare Earth Magnets (N52P500500)
- BUNTING N52 Neodymium Disc Magnets, 0.687" D, 17.4 lb Pull, Rare Earth Magnets (N52P687187)
- BUNTING N52 Neodymium Disc Magnets, 0.375" D, 7.18 lb Pull, Rare Earth Magnets (N52P375187)
- ZEUS Zeus Rectangular Magnet ASSORTED Colors (66350) (66350)
- Bunting Rare Earth Magnets