Shop All Rare Earth Magnets
Bunting
N52 Neodymium Disc Magnets, 0.187" D, 0.92 lb Pull, Rare Earth Magnets
Mfr # N52P187062
Zoro # G1450798
product price: $0.68
/ea
Sold in multiples of 100 for $68.00
$68.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.187 in
- Casing Material Nickel Plating
- Max. Pull 0.92 lb
- Thickness 0.062 in
- Magnet Material Neodymium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting
- MFR # N52P187062
- Zoro # G1450798
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 0.187 in |
Details
Casing Material | Nickel Plating |
Max. Pull | 0.92 lb |
Thickness | 0.062 in |
Item | Disc Magnet |
Magnet Material | Neodymium |
Type | N52 |
Description
N52 Disc Magnet, Neodymium, 0.187 Inch Diameter, 0.062 Inch Thickness, 0.92 lb Holding Force. Small and light weight. Powerful, rare earth magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Antique Nickel Latch EMPP15A (EMPP15A)
- ZORO SELECT Tube Balance, Tilt Window, 23" L (85-22R)
- STRYBUC Floor Guide (8-330)
- ZORO SELECT O-Ring, Buna N, Dash 348, 4-3/8, 4.770, PK10 (U38805.018.0162)
- BUNTING N52 Neodymium Disc Magnets, 0.187" D, 2.26 lb Pull, Rare Earth Magnets (N52P187187)
- BUNTING N52 Neodymium Disc Magnets, 0.625" D, 18.9 lb Pull, Rare Earth Magnets (N52P625250)
- BUNTING N52 Neodymium Disc Magnets, 0.5" D, 7.97 lb Pull, Rare Earth Magnets (N52P500125)
- BUNTING N52 Neodymium Disc Magnets, 0.5" D, 3.8 lb Pull, Rare Earth Magnets (N52P500060VHBS)
- BUNTING N52 Neodymium Disc Magnets, 0.375" D, 2.6 lb Pull, Rare Earth Magnets (N52P375060VHBN)
- BUNTING N52 Neodymium Disc Magnets, 0.875" D, 13.9 lb Pull, Rare Earth Magnets (N52P875125)
- WINNIE INDUSTRIES 1/4-20 Magnetic Mount Up to 100 lbs, Male Threaded Rod, 100PK (WMAG1420M)
- Bunting Rare Earth Magnets