Shop All Rare Earth Magnets
Bunting
N52 Neodymium Disc Magnets, 0.125" D, 1.08 lb Pull, Rare Earth Magnets
Mfr # N52P125500
Zoro # G1449921
product price: $0.85
/ea
Sold in multiples of 40 for $34.00
$34.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.125 in
- Casing Material Nickel Plating
- Max. Pull 1.08 lb
- Thickness 0.5 in
- Magnet Material Neodymium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting
- MFR # N52P125500
- Zoro # G1449921
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 0.125 in |
Details
Casing Material | Nickel Plating |
Max. Pull | 1.08 lb |
Thickness | 0.5 in |
Magnet Material | Neodymium |
Item | Disc Magnet |
Type | N52 |
Description
N52 Disc Magnet, Neodymium, 0.125 Inch Diameter, 0.5 Inch Thickness, 1.08 lb Holding Force. Small and light weight. Powerful, rare earth magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALARM CONTROLS Access Keypad, w/12 Button Keypad (KP-300)
- ZORO SELECT Flange Gasket, Full Face, 2-1/2" Pipe (BULK-FG-620)
- GENESIS 240# Gas Spring W/Ball Stud Installed (GSS 14471)
- ZORO SELECT O-Ring, Buna N, 12mm OD, PK100 (1RJA3)
- BUNTING N52 Neodymium Disc Magnets, 0.187" D, 1.69 lb Pull, Rare Earth Magnets (N52P187125)
- BUNTING N52 Neodymium Disc Magnets, 0.25" D, 4.8 lb Pull, Rare Earth Magnets (N52P250500)
- BUNTING N52 Neodymium Disc Magnets, 0.687" D, 21.1 lb Pull, Rare Earth Magnets (N52P687250)
- BUNTING N52 Neodymium Disc Magnets, 0.5" D, 3.8 lb Pull, Rare Earth Magnets (N52P500060VHBS)
- BUNTING N52 Neodymium Disc Magnets, 0.375" D, 2.6 lb Pull, Rare Earth Magnets (N52P375062)
- BUNTING N52 Neodymium Disc Magnets, 0.875" D, 24.2 lb Pull, Rare Earth Magnets (N52P875187)
- MAG-MATE Shielded Magnet, Neodymium, 1/4 in. (RBS2525)
- Bunting Rare Earth Magnets