Shop All Rare Earth Magnets
Bunting
N52 Neodymium Disc Magnets, 0.125" D, 1.05 lb Pull, Rare Earth Magnets
Mfr # N52P125250
Zoro # G1450396
product price: $0.96
/ea
Sold in multiples of 75 for $72.00
$72.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.125 in
- Casing Material Nickel Plating
- Max. Pull 1.05 lb
- Thickness 0.25 in
- Magnet Material Neodymium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting
- MFR # N52P125250
- Zoro # G1450396
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 0.125 in |
Details
Casing Material | Nickel Plating |
Max. Pull | 1.05 lb |
Thickness | 0.25 in |
Item | Disc Magnet |
Magnet Material | Neodymium |
Type | N52 |
Description
N52 Disc Magnet, Neodymium, 0.125 Inch Diameter, 0.25 Inch Thickness, 1.05 lb Holding Force. Small and light weight. Powerful, rare earth magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Joint Cover, Tan, 96 x 1/2In (WC-99-8-3)
- PRIME-LINE TRACK KIT F/48""BIPASS DR (163589)
- ARMSTRONG WORLD INDUSTRIES Ceiling Tile, 24 in W x 24 in L, Square Tegular, 15/16 in Grid Size, 10 PK (1353N)
- FASADE Fasade J Trim Galvanized Steel PK5 (14530)
- BUNTING N52 Neodymium Disc Magnets, 0.625" D, 4.98 lb Pull, Rare Earth Magnets (N52P625062)
- BUNTING N52 Neodymium Disc Magnets, 0.375" D, 10.5 lb Pull, Rare Earth Magnets (N52P375500)
- BUNTING N52 Neodymium Disc Magnets, 0.5" D, 18.08 lb Pull, Rare Earth Magnets (N52P500500)
- BUNTING N52 Neodymium Disc Magnets, 0.687" D, 17.4 lb Pull, Rare Earth Magnets (N52P687187)
- BUNTING N52 Neodymium Disc Magnets, 0.5" D, 20.55 lb Pull, Rare Earth Magnets (N52P5001000)
- BUNTING N52 Neodymium Disc Magnets, 0.5" D, 19.19 lb Pull, Rare Earth Magnets (N52P500750)
- ZORO SELECT Disc Magnet, Neodymium, 5.7 lb. Pull (6YA41)
- Bunting Rare Earth Magnets