Shop All Rare Earth Magnets
Bunting
N52 Neodymium Disc Magnets, 0.125" D, 0.96 lb Pull, Rare Earth Magnets
Mfr # N52P125187
Zoro # G1450280
product price: $0.33
/ea
Sold in multiples of 100 for $33.00
$33.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.125 in
- Casing Material Nickel Plating
- Max. Pull 0.96 lb
- Thickness 0.187 in
- Type N52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting
- MFR # N52P125187
- Zoro # G1450280
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 0.125 in |
Details
Casing Material | Nickel Plating |
Max. Pull | 0.96 lb |
Thickness | 0.187 in |
Type | N52 |
Magnet Material | Neodymium |
Item | Disc Magnet |
Description
N52 Disc Magnet, Neodymium, 0.125 Inch Diameter, 0.187 Inch Thickness, 0.96 lb Holding Force. Small and light weight. Powerful, rare earth magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Screen Frame Top Hangers, Fits 7/16 in. Screen Frames, Aluminum, Mill Finish 3 Sets (L 5560)
- SCHLAGE LOCK Deadbolt Repl Latch (40-222DB)
- TRIM-LOK Edge Trim, Alum Clip, 0.3 In W, 100 Ft (100B3X1/8-100)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (8500 630)
- BUNTING N52 Neodymium Disc Magnets, 0.5" D, 7.97 lb Pull, Rare Earth Magnets (N52P500125)
- BUNTING N52 Neodymium Disc Magnets, 0.75" D, 12.08 lb Pull, Rare Earth Magnets (N52P750125)
- BUNTING N52 Neodymium Disc Magnets, 0.375" D, 10.5 lb Pull, Rare Earth Magnets (N52P375500)
- BUNTING N52 Neodymium Disc Magnets, 0.5" D, 20.55 lb Pull, Rare Earth Magnets (N52P5001000)
- BUNTING N52 Neodymium Disc Magnets, 0.5" D, 16.63 lb Pull, Rare Earth Magnets (N52P500375)
- BUNTING N52 Neodymium Disc Magnets, 0.5" D, 3.8 lb Pull, Rare Earth Magnets (N52P500062)
- STORCH PRODUCTS Disc Magnet, Neodymium, 1.5lb Pull, 1/8in L (B002-1662-035N)
- Bunting Rare Earth Magnets