Shop All Rare Earth Magnets
Bunting
N52 Neodymium Disc Magnets, 0.125" D, 0.84 lb Pull, Rare Earth Magnets
Mfr # N52P125125
Zoro # G1449991
Sold in multiples of 100 for $68.00
$68.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.125 in
- Casing Material Nickel Plating
- Max. Pull 0.84 lb
- Thickness 0.125 in
- Magnet Material Neodymium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bunting
- MFR # N52P125125
- Zoro # G1449991
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 0.125 in |
Details
Casing Material | Nickel Plating |
Max. Pull | 0.84 lb |
Thickness | 0.125 in |
Magnet Material | Neodymium |
Item | Disc Magnet |
Type | N52 |
Description
N52 Disc Magnet, Neodymium, 0.125 Inch Diameter, 0.125 Inch Thickness, 0.84 lb Holding Force. Small and light weight. Powerful, rare earth magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Door Lock, Loop Lock, Nickel Plated (U 9846)
- HARDWARE RESOURCES 20" (500mm) Standard Duty Cream White Self-closing 3/4 Extension Side Mnt Epoxy Slide, Builder Pack (5050)
- FROST KING Thermwell Products 1-1/4 in. W X 72 in. L Satin Silver Aluminum Seam Binder (H433FS6A)
- PHIFER Vinylcoated Polyester Exterior Shading Fabric, Blocks 80 Heat, 36x25', Black, One Roll (3030803)
- BUNTING N52 Neodymium Disc Magnets, 1" D, 27.7 lb Pull, Rare Earth Magnets (N52P1000187)
- BUNTING N52 Neodymium Disc Magnets, 0.687" D, 11.1 lb Pull, Rare Earth Magnets (N52P687125)
- BUNTING N52 Neodymium Disc Magnets, 3" D, 495 lb Pull, Rare Earth Magnets (N52P30001000)
- BUNTING N52 Neodymium Disc Magnets, 0.125" D, 1.08 lb Pull, Rare Earth Magnets (N52P125500)
- BUNTING N52 Neodymium Disc Magnets, 0.75" D, 6.07 lb Pull, Rare Earth Magnets (N52P750060VHBS)
- BUNTING N52 Neodymium Disc Magnets, 0.75" D, 12.08 lb Pull, Rare Earth Magnets (N52P750125)
- MAG-MATE Rare Earth Magnet Material, 19 lb. (CMP010510P1N42)
- Bunting Rare Earth Magnets