Shop All Rare Earth Magnets
Bunting
N52 Neodymium Disc Magnets, 0.125" D, 0.55 lb Pull, Rare Earth Magnets
Mfr # N52P125062
Zoro # G1450061
product price: $2.85
/ea
Sold in multiples of 15 for $42.75
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.125 in
- Casing Material Nickel Plating
- Max. Pull 0.55 lb
- Thickness 0.062 in
- Magnet Material Neodymium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting
- MFR # N52P125062
- Zoro # G1450061
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 0.125 in |
Details
Casing Material | Nickel Plating |
Max. Pull | 0.55 lb |
Thickness | 0.062 in |
Item | Disc Magnet |
Magnet Material | Neodymium |
Type | N52 |
Description
N52 Disc Magnet, Neodymium, 0.125 Inch Diameter, 0.062 Inch Thickness, 0.55 lb Holding Force. Small and light weight. Powerful, rare earth magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Chair Rail, 6 x 96 In, Silver-Gray, PK4 (CR-46-8-210)
- PRIME-LINE Diecast White Finish, Window Sash Lock (F 2533)
- BEST Grade 1 Classroom Mortise Lock, 14 Lever, S Rose, SFIC Housing Less Core, Satin Chrome Finish, Field (45H7R14S626)
- KARP General Purpose Stainless Steel Flush Access Door, DSC-214M Lock S/S 8 x 8 (MS88L)
- BUNTING N52 Neodymium Disc Magnets, 1" D, 8.34 lb Pull, Rare Earth Magnets (N52P1000062)
- BUNTING N52 Neodymium Disc Magnets, 0.5" D, 13.47 lb Pull, Rare Earth Magnets (N52P500250)
- BUNTING N52 Neodymium Disc Magnets, 0.5" D, 16.63 lb Pull, Rare Earth Magnets (N52P500375)
- BUNTING N52 Neodymium Disc Magnets, 0.25" D, 1.46 lb Pull, Rare Earth Magnets (N52P250062)
- BUNTING N52 Neodymium Disc Magnets, 0.5" D, 18.08 lb Pull, Rare Earth Magnets (N52P500500)
- BUNTING N52 Neodymium Disc Magnets, 0.875" D, 13.9 lb Pull, Rare Earth Magnets (N52P875125)
- DAILYMAG MAGNETIC TECH - NINGBO Global Industrial Ceramic Hang-It Magnet w/ Attached Eyebolt, 95 Lbs. Pull, 6/Pack (320759)
- Bunting Rare Earth Magnets