Shop All Rare Earth Magnets
Bunting
N52 Neodymium Disc Magnets, 0.062" D, 0.24 lb Pull, Rare Earth Magnets
Mfr # N52P062375
Zoro # G1450542
product price: $3.49
/ea
Sold in multiples of 10 for $34.90
$34.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.062 in
- Casing Material Nickel Plating
- Max. Pull 0.24 lb
- Thickness 0.375 in
- Magnet Material Neodymium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting
- MFR # N52P062375
- Zoro # G1450542
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 0.062 in |
Details
Casing Material | Nickel Plating |
Max. Pull | 0.24 lb |
Thickness | 0.375 in |
Item | Disc Magnet |
Magnet Material | Neodymium |
Type | N52 |
Description
N52 Disc Magnet, Neodymium, 0.062 Inch Diameter, 0.375 Inch Thickness, 0.24 lb Holding Force. Small and light weight. Powerful, rare earth magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL 5In. HALF THRESHOLD (6 FT W-78-A-U)
- ZORO SELECT O-Ring, EPDM, Dash 134, 1-7/8, 2.068, PK10 (U38869.009.0187)
- HARDWARE RESOURCES 2" Wx10-11/16"Dx14"H Rubberwood Art Deco Corbel (COR5-4RW)
- TE-CO M6 SS Bdy, Nyl Bal Std Spng Plgr, PK5 (64062)
- BUNTING N52 Neodymium Disc Magnets, 0.375" D, 10.5 lb Pull, Rare Earth Magnets (N52P375500)
- BUNTING N52 Neodymium Disc Magnets, 0.687" D, 17.4 lb Pull, Rare Earth Magnets (N52P687187)
- BUNTING N52 Neodymium Disc Magnets, 0.25" D, 4.8 lb Pull, Rare Earth Magnets (N52P250500)
- BUNTING N52 Neodymium Disc Magnets, 0.625" D, 10.1 lb Pull, Rare Earth Magnets (N52P625125)
- BUNTING N52 Neodymium Disc Magnets, 0.625" D, 18.9 lb Pull, Rare Earth Magnets (N52P625250)
- BUNTING N52 Neodymium Disc Magnets, 0.25" D, 4.42 lb Pull, Rare Earth Magnets (N52P250375)
- MAG-MATE Latch Pair Smart Mag Rare Earth 120deg T (CMP2M101812L12)
- Bunting Rare Earth Magnets