Shop All Rare Earth Magnets
Bunting
N52 Neodymium Disc Magnets, 0.062" D, 0.15 lb Pull, Rare Earth Magnets
Mfr # N52P062125
Zoro # G1450052
product price: $2.79
/ea
Sold in multiples of 15 for $41.85
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.062 in
- Casing Material Nickel Plating
- Max. Pull 0.15 lb
- Thickness 0.125 in
- Type N52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting
- MFR # N52P062125
- Zoro # G1450052
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 0.062 in |
Details
Casing Material | Nickel Plating |
Max. Pull | 0.15 lb |
Thickness | 0.125 in |
Item | Disc Magnet |
Type | N52 |
Magnet Material | Neodymium |
Description
N52 Disc Magnet, Neodymium, 0.062 Inch Diameter, 0.125 Inch Thickness, 0.15 lb Holding Force. Small and light weight. Powerful, rare earth magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORBIN RUSSWIN 6-Pin Keyblank, 59A1 Keyway, Embossed Do Not Duplicate, 50 Pack (59A1-6PIN-12 (50PK))
- LOCKNETICS Maglock 600Lb Holding Force (MG600)
- ZORO SELECT Grommet, SBR, 3, 5/32 ID, 1/4 Dia, Pk40 (3MPU3)
- ZORO SELECT Mending Plate, Steel, 1In Wx5 In L (1WDH3)
- BUNTING N52 Neodymium Disc Magnets, 0.125" D, 1.08 lb Pull, Rare Earth Magnets (N52P125500)
- BUNTING N52 Neodymium Disc Magnets, 0.5" D, 19.19 lb Pull, Rare Earth Magnets (N52P500750)
- BUNTING N52 Neodymium Disc Magnets, 0.25" D, 3.71 lb Pull, Rare Earth Magnets (N52P250187)
- BUNTING N52 Neodymium Disc Magnets, 0.062" D, 0.25 lb Pull, Rare Earth Magnets (N52P062500)
- BUNTING N52 Neodymium Disc Magnets, 0.625" D, 15.7 lb Pull, Rare Earth Magnets (N52P625187)
- BUNTING N52 Neodymium Disc Magnets, 0.125" D, 0.96 lb Pull, Rare Earth Magnets (N52P125187)
- MAG-MATE Disc Magnet, Neodymium, 13/64 in. (NE2520NP35)
- Bunting Rare Earth Magnets