Shop All Rare Earth Magnets
Bunting
N52 Neodymium Disc Magnets, 0.062" D, 0.12 lb Pull, Rare Earth Magnets
Mfr # N52P062062
Zoro # G1450606
product price: $2.25
/ea
Sold in multiples of 20 for $45.00
$45.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.062 in
- Casing Material Nickel Plating
- Max. Pull 0.12 lb
- Thickness 0.062 in
- Magnet Material Neodymium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting
- MFR # N52P062062
- Zoro # G1450606
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 0.062 in |
Details
Casing Material | Nickel Plating |
Max. Pull | 0.12 lb |
Thickness | 0.062 in |
Item | Disc Magnet |
Magnet Material | Neodymium |
Type | N52 |
Description
N52 Disc Magnet, Neodymium, 0.062 Inch Diameter, 0.062 Inch Thickness, 0.12 lb Holding Force. Small and light weight. Powerful, rare earth magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Screen Door Repair Kit with Rolling Tool - Replace Screen on Windows (P 7541)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 25 (AF244-040)
- SOUTHCO-ALBANY DIV 5# Small Profile Grabber Catch (S C3-99-107-05)
- MSI Stableton 7 in. x 48 in. Rigid Core Click Lock Luxury Vinyl Plank Flooring, 26.14 sq ft, 11PK (ZOR-LVR-0191)
- BUNTING N52 Neodymium Disc Magnets, 0.625" D, 4.98 lb Pull, Rare Earth Magnets (N52P625062)
- BUNTING N52 Neodymium Disc Magnets, 0.312" D, 4.14 lb Pull, Rare Earth Magnets (N52P312125)
- BUNTING N52 Neodymium Disc Magnets, 0.187" D, 2.26 lb Pull, Rare Earth Magnets (N52P187187)
- BUNTING N52 Neodymium Disc Magnets, 0.687" D, 21.1 lb Pull, Rare Earth Magnets (N52P687250)
- BUNTING N52 Neodymium Disc Magnets, 0.25" D, 4.42 lb Pull, Rare Earth Magnets (N52P250375)
- BUNTING N52 Neodymium Disc Magnets, 0.25" D, 3.71 lb Pull, Rare Earth Magnets (N52P250187)
- DAILYMAG MAGNETIC TECH - NINGBO Global Industrial Ceramic Mount-It Magnet w/ Attached Screw & Nuts, 35 Lbs. Pull, 6/Pack (320760)
- Bunting Rare Earth Magnets