Shop All Rare Earth Magnets
Bunting Magnetics Co
Neodymium Tapped Magnet, Holds 6 lb.
Mfr # BM2004
Zoro # G4546949
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bunting Magnetics Co
- MFR # BM2004
- Zoro # G4546949
- Country of Origin China
- Category Rare Earth Magnets
Details
Item | Neodymium Tapped Magnet,Holds 6 lb. |
Description
Neodymium Tapped Magnet,Holds 6 lb.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F10 GEO 619)
- ZORO SELECT O-Ring Asst, MaxKit, Buna 70A, 1415Pc (5JJT7)
- STERLING SEAL & SUPPLY 368 Buna/NBR Nitrile O-Ring 90A Shore Black, -25 Pack (ORBN90A368X25)
- ZORO SELECT Grab Catch, Pull-to-Open, Roller, Catch/Latch Finish: Brass (1VZW6)
- MAG-MATE Plated Cup Magnet, Rare Earth 1.41" dia, (MX1500R)
- STORCH PRODUCTS Disc Magnet, Neodymium, 1.8lb Pull, 1/4in D (B002-0583-035N)
- KIPP Magnet, neodymium, shallow pot, dia. 25 mm, M4 internal thread (K0553.17)
- STORCH PRODUCTS Disc Magnet, Neodymium, 12 lb. Pull (B002-6015-035N)
- MAG-MATE Disc Magnet, Neodymium, 3/16 in. (NE3718NP35)
- KIPP Magnet Retaining Magnet H=8 Hard Ferrite, Round, Comp:Plastic, Comp:Red, D=25 (K1398.253)
- GLOBAL INDUSTRIAL Neodymium Magnetic Assembly w/ Key Ring, 35 Lbs. Pull, 6PK (320756)
- Bunting Magnetics Co Rare Earth Magnets