Shop All Belts
Bunting
Low Profile Belt Conveyor, 5 ft L
Mfr # SLPC 030-5-ITD
Zoro # G700418393
product price: $4,904.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,904.99
Free 30-Day Returns
Key Features
- Overall Length 5 ft
- Application Material Handling
- Belt Type Magnetic
- Belt Conveyor Type Low Profile
- For Use With Metal Stamping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Belt Width (In.) | 3 in |
Overall Length | 5 ft |
Details
Item | Belt Conveyor |
Application | Material Handling |
Belt Type | Magnetic |
Belt Conveyor Type | Low Profile |
For Use With | Metal Stamping |
Description
Magnetic Conveyor. Low Profile. 3 In Width for Belt. 5 Ft length of Conveyor. Requires 1-13/16 In of clearance to the top of the belt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL 5/8 in Threaded 3/4 in High Stem Caster With 5 in Wheel (35751)
- ZORO SELECT Horizontal E-Track, Zinc Plated Finish (4HXC4)
- LOOS Wire Rope Oval Sleeve, 1/8 In, 122 Copper (SL2-4)
- PEAVEY MFG CO. Peavey Cant Hook T-029-048-0174 Hardwood Handle 48" (T-029-048-0174)
- APACHE Conveyor Belt, PVC 120, 50 Ft x 24 In (28001370)
- FORBO SIEGLING 43-5/16In Conveyor Belt (E 4/2 U0/U2 LF WEISS)
- DAHLE Conveyor Belt for High Capacity Output 2, 83.3 in L, 30 in W (929 CB)
- APACHE Conveyor Belt, Blk Rubber, 100 Ft x 6 In (28000705)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 6 In (28000700)
- APACHE Conveyor Belt, Blue Nitrile, 100 Ft x 6 In (28001025)
- APACHE Conveyor Belt, Blue Nitrile, 50 Ft x 4 In (28001000)
- Bunting Belt Conveying