Shop All Belts
Bunting
Low Profile Belt Conveyor, 4 ft L
Mfr # SLPC 040-4-ITD
Zoro # G500418395
product price: $5,091.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,091.99
Free 30-Day Returns
Key Features
- Overall Length 4 ft
- Application Material Handling
- Belt Type Magnetic
- Belt Conveyor Type Low Profile
- For Use With Metal Stamping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Belt Width (In.) | 4 in |
Overall Length | 4 ft |
Details
Item | Belt Conveyor |
Application | Material Handling |
Belt Type | Magnetic |
Belt Conveyor Type | Low Profile |
For Use With | Metal Stamping |
Description
Magnetic Conveyor. Low Profile. 4 In Width for Belt. 4 Ft length of Conveyor. Requires 1-13/16 In of clearance to the top of the belt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lifting Hook with Safety Latch, 2 Ton (MH22MW6802G)
- BAUER LADDER Fiberglass Extension Ladder, 300 lb Load Capacity (38028)
- ZORO SELECT Cstr Wheel, 280 lb, Precision Ball Bearing (P-R-060X013/038D)
- PARTNERS BRAND Twisted Polypropylene Rope, 1/2", 3,800 lb, Yellow, 600'/Case (TWR108)
- APACHE Conveyor Belt, Blk Rubber, 100 Ft x 24 In (28000565)
- APACHE Conveyor Belt, PVC 120, 50 Ft x 30 In (28001390)
- APACHE Conveyor Belt, PVC 150, 50 Ft x 18In (28001150)
- APACHE Conveyor Belt, PVC 150,100 Ft x 12 In (28000065)
- APACHE Conveyor Belt, PVC 120, 50 Ft x 6 In (28001310)
- APACHE Conveyor Belt, PVC 120,100 Ft x 6 In (28001315)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 30 In (28000580)
- Bunting Belt Conveying