Shop All Belts
Bunting
Low Profile Belt Conveyor, 3 ft L
Mfr # SLPC 080-3-ITD
Zoro # G400418396
product price: $6,019.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,019.99
Free 30-Day Returns
Key Features
- Overall Length 3 ft
- Application Material Handling
- Belt Type Magnetic
- Belt Conveyor Type Low Profile
- For Use With Metal Stamping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Belt Width (In.) | 8 in |
Overall Length | 3 ft |
Details
Item | Belt Conveyor |
Application | Material Handling |
Belt Type | Magnetic |
Belt Conveyor Type | Low Profile |
For Use With | Metal Stamping |
Description
Magnetic Conveyor. Low Profile. 8 In Width for Belt. 3 Ft length of Conveyor. Requires 1-13/16 In of clearance to the top of the belt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLEY Chain Cups, Cup ( Holdown Release ) (066-091)
- 3M DBI-SALA Advanced Winch/SRL Mating Mounting Bracket (8510207)
- PAKE HANDLING TOOLS Steel Drum Dolly, 2000 lb. Cap, 55 Gal Drum, 4 Swivel Nylon Casters With Brakes (PAKDL12)
- DLM Dock Leveler, Shock (Oth2581) (DOTH2581)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 12 In (28000720)
- APACHE Conveyor Belt, Blk Rubber, 100 Ft x 6 In (28000805)
- APACHE Conveyor Belt, Blk Rubber, 100 Ft x 6 In (28000505)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 6 In (28000500)
- APACHE Conveyor Belt, PVC 120,100 Ft x 12 In (28000015)
- APACHE Conveyor Belt, Blk Rubber, 100 Ft x 18 In (28000545)
- AMMERAAL BELTECH Dark Blue 34Ft-7In 18In Conveyor Belt (EM 8/2 00+05)
- Bunting Belts