Shop All Thrust Washers
Bunting Bearings
Thrust Washer, 3/4" I.D. x 1/8" L, PK3
Mfr # BJ4T122204
Zoro # G4670193
product price: $12.35
/pk 3, $4.12/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 0.75 in
- Inside Dia. (mm) 19.05 mm
- Outside Dia. (In.) 1.375 in
- Outside Dia. (mm) 34.92 mm
- Thickness (In.) 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # BJ4T122204
- Zoro # G4670193
- UPC # 717905201776
- Country of Origin United States
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 0.75 in |
Inside Dia. (mm) | 19.05 mm |
Outside Dia. (In.) | 1.375 in |
Outside Dia. (mm) | 34.92 mm |
Outside Diameter | 1 3/8 in |
Nominal Outside Dia. | 1 3/8 in |
Nominal Inside Dia. | 3/4 in |
Min. Outside Dia. | 1.375 in |
Maximum Inside Diameter | 0.761 in |
Min. Inside Dia. | 0.755 in |
Max. Outside Dia. | 1.381 in |
Bore Diameter | 3/4 in |
Description
Thrust Washer, Bore Diameter 3/4 in, Material Group Plastic, Maximum Temperature 550 Degrees F, Minimum Temperature -250 Degrees F, Outside Diameter 1 3/8 in, Plain Bearing Material PTFE, System of Measurement Inch, Washer Thickness 0.125 in, Color Red, Material Grade JLON 4200, Maximum PV 30,000 lb/sq in-fpm, Resistance Properties Wear Resistant, Standards ISO Certified 9001, Thickness Tolerance +/-0.003 in, Package Quantity 3
Restrictions
- WARNING: This product can expose you to chemicals including Tetrafluoroethylene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Branch Tee, 5/16 in., TubexMNPT (KQ2T09-35AS)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 2 HP, 8A (ATV320U15M3C)
- SOLBERG Coalescing Cartridge Filter, 44 cfm (FG20)
- TRITAN Flange Bearing, 4-Bolt, Ball, 30mm Bore (UCF206-30MM)
- BUNTING BEARINGS Nylon Thrust Washr, 1/2" I.D.x1/8" L, PK10 (NT081602)
- BUNTING BEARINGS Nylon Thrust Washer, 1/2x1/16" L, PK10 (NT081201)
- BUNTING BEARINGS Nylon Thrust Washer, 3/8x1/16" L, PK45 (NT061201)
- BUNTING BEARINGS Thrust Washer, 1.500" I.D., 2.500" O.D. (EBTW244002)
- BUNTING BEARINGS Thrust Washer, 1.250" I.D., 2.000" O.D. (EBTW203202)
- INA Thrust Washer, Inside Dia. 0.625 In (TWA1018-HLA)
- ZORO SELECT Thrst Wshr, 1 3/4in Bore, 2 3/4in OD (ZUSAB-PB-1111)
- Bunting Bearings Thrust Washers