Shop All Thrust Washers
Bunting Bearings
Thrust Washer, 1.500" I.D., 0.500" O.D.
Mfr # EBTW324802
Zoro # G5908327
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 1.99 in
- Outside Dia. (In.) 2.99 in
- Thickness (In.) 0.125 in
- Construction Material Bronze ( C87850 )
- Agency Compliance NSF 372, NSF 61, RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # EBTW324802
- Zoro # G5908327
- UPC # 717905304705
- Country of Origin United States
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 1.99 in |
Outside Dia. (In.) | 2.99 in |
Nominal Outside Dia. | 3 in |
Nominal Inside Dia. | 2 in |
Min. Outside Dia. | 2.995 in |
Min. Inside Dia. | 1.995 in |
Max. Outside Dia. | 3.005 in |
Maximum Inside Diameter | 2.005 in |
Outside Diameter | 3 in |
Bore Diameter | 2 in |
Description
Thrust Washer, Bore Diameter 2 in, Bronze Material Type Lead-Free Cast Bronze, Lubricant Material SAE 50 Oil, Material Group Metallic, Maximum Temperature 400 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 3 in, Plain Bearing Material Bronze, System of Measurement Inch, Washer Thickness 0.125 in, Material Grade C87850, Maximum PV 100,000 lb/sq in-fpm, Resistance Properties Corrosion Resistant, Standards ASTM B505, Lead-Free, RoHS Certified, Thickness Tolerance +/-0.005 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Stock 12/Skid 8Am-Nrv-32A Air Motor (8AM-NRV-32A)
- FOSTER Sockets, 2FRL Series, 3/8" (2R4104)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 1 Groove 4.75" OD (441B)
- SKF SKF-5308, Double Row Ball Brgs, 5308 (5308)
- BUNTING BEARINGS Thrust Washer, 1.250" I.D., 2.000" O.D. (EBTW203202)
- BUNTING BEARINGS Thrust Washer, 1.500" I.D., 2.500" O.D. (EBTW244002)
- BUNTING BEARINGS Nylon Thrust Washer, 3/8x1/16" L, PK45 (NT061201)
- BUNTING BEARINGS Nylon Thrust Washer, 1/2x1/16" L, PK10 (NT081201)
- BUNTING BEARINGS Nylon Thrust Washr, 1/2" I.D.x1/8" L, PK10 (NT081602)
- ZORO SELECT Thrust Wshr, 28mm Bore, 48mm OD, PTFE Steel (ZUSAB-PB-373)
- TRITAN Thrust Washer, dia. 3.250in, 0.03in. Thick (TRA5266)
- Bunting Bearings Thrust Washers