Shop All Thrust Washers
Bunting Bearings
Thrust Washer, 1-1/2" I.D. x 1/8" L
Mfr # BJ4T244804
Zoro # G4670178
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 1.5 in
- Inside Dia. (mm) 38.1 mm
- Outside Dia. (In.) 3 in
- Outside Dia. (mm) 76.2 mm
- Thickness (In.) 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # BJ4T244804
- Zoro # G4670178
- UPC # 717905196515
- Country of Origin United States
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 1.5 in |
Inside Dia. (mm) | 38.1 mm |
Outside Dia. (In.) | 3 in |
Outside Dia. (mm) | 76.2 mm |
Outside Diameter | 3 in |
Nominal Inside Dia. | 1 1/2 in |
Nominal Outside Dia. | 3 in |
Min. Inside Dia. | 1.506 in |
Min. Outside Dia. | 3 in |
Max. Outside Dia. | 3.006 in |
Maximum Inside Diameter | 1.512 in |
Bore Diameter | 1 1/2 in |
Description
Thrust Washer, Bore Diameter 1 1/2 in, Material Group Plastic, Maximum Temperature 550 Degrees F, Minimum Temperature -250 Degrees F, Outside Diameter 3 in, Plain Bearing Material PTFE, System of Measurement Inch, Washer Thickness 0.125 in, Color Red, Material Grade JLON 4200, Maximum PV 30,000 lb/sq in-fpm, Resistance Properties Wear Resistant, Standards ISO Certified 9001, Thickness Tolerance +/-0.003 in
Restrictions
- WARNING: This product can expose you to chemicals including Tetrafluoroethylene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sleeve Bearing, 1 1/4 in Bore, PTFE Steel (ZUSAB-PB-914)
- INGERSOLL-RAND Valve Stem (311A-A161)
- GATES Poly Chain GT2 Sprockets, 8MX-48S-12 (8MX-48S-12)
- MCGILL CAMROL CYR Cylindrical OD Unmounted Cam Yoke Roller Bearing, 3/8 in Bore, 1-1/4 in x 3/4 in W Roller (4120100000)
- BUNTING BEARINGS Thrust Washer, 1.500" I.D., 2.500" O.D. (EBTW244002)
- BUNTING BEARINGS Thrust Washer, 1.250" I.D., 2.000" O.D. (EBTW203202)
- BUNTING BEARINGS Nylon Thrust Washer, 3/8x1/16" L, PK45 (NT061201)
- BUNTING BEARINGS Nylon Thrust Washr, 1/2" I.D.x1/8" L, PK10 (NT081602)
- BUNTING BEARINGS Nylon Thrust Washer, 1/2x1/16" L, PK10 (NT081201)
- TRITAN Thrust Washer, dia. 1.375in, 0.06in. Thick (TRB2233)
- TRITAN Thrust Washer, dia. 0.375in, 0.10in. Thick (TRC613)
- Bunting Bearings Thrust Washers