Shop All Thrust Washers
Bunting Bearings
Thrust Washer, 0.250" I.D., 0.625" O.D.
Mfr # EBTW041002
Zoro # G5908528
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 0.25 in
- Outside Dia. (In.) 0.625 in
- Thickness (In.) 0.125 in
- Construction Material Bronze ( C87850 )
- Agency Compliance NSF 372, NSF 61, RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # EBTW041002
- Zoro # G5908528
- UPC # 717905304507
- Country of Origin United States
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 0.25 in |
Outside Dia. (In.) | 0.625 in |
Nominal Outside Dia. | 5/8 in |
Nominal Inside Dia. | 1/4 in |
Max. Outside Dia. | 0.63 in |
Min. Outside Dia. | 0.62 in |
Maximum Inside Diameter | 0.255 in |
Min. Inside Dia. | 0.245 in |
Outside Diameter | 5/8 in |
Bore Diameter | 1/4 in |
Description
Thrust Washer, Bore Diameter 1/4 in, Bronze Material Type Lead-Free Cast Bronze, Lubricant Material SAE 50 Oil, Material Group Metallic, Maximum Temperature 400 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 5/8 in, Plain Bearing Material Bronze, System of Measurement Inch, Washer Thickness 0.125 in, Material Grade C87850, Maximum PV 100,000 lb/sq in-fpm, Resistance Properties Corrosion Resistant, Standards ASTM B505, Lead-Free, RoHS Certified, Thickness Tolerance +/-0.005 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 15" Outside Length, 1" Top Width, 10 Ribs (150J10)
- ENERPAC A152G, Grooved Saddle for up to 15 ton Cylinders (A152G)
- GATES Predator Single Belts, AP54 (AP54)
- SUPCO MultiPlus Dual Brand V Belt, A45 (A45)
- BUNTING BEARINGS Thrust Washer, 1.500" I.D., 2.500" O.D. (EBTW244002)
- BUNTING BEARINGS Nylon Thrust Washr, 1/2" I.D.x1/8" L, PK10 (NT081602)
- BUNTING BEARINGS Thrust Washer, 1.250" I.D., 2.000" O.D. (EBTW203202)
- BUNTING BEARINGS Nylon Thrust Washer, 1/2x1/16" L, PK10 (NT081201)
- BUNTING BEARINGS Nylon Thrust Washer, 3/8x1/16" L, PK45 (NT061201)
- TRITAN Thrust Washer, dia. 3.750in, 0.03in. Thick (TRA6074)
- INA Thrust Washer, Inside Dia. 8 mm (AS0821)
- Bunting Bearings Thrust Bearings